Skip Content

Ratcheting Wrench Set, Double Box End, SAE, Number of Pieces: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ratcheting Wrench Set, Double Box End, SAE, Number of Pieces: 5

Price $129.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AKR3
  • Mfr. Model # J1180A
  • NSN # 5120-01-437-7969
  • UNSPSC # 27111705
  • Catalog Page # 1003
  • Shipping Weight 1.768 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A reversible box end wrench set from Proto® fits 4-, 6-, and 12-point fasteners. 25° offset box end helps keep shank clear of obstructions. Each wrench self-aligns with the fastener. Reversing switch lever allows for easy changes in turning direction. 6-point box end allows for large wrench to fastener contact area to help prevent fastener rounding. 12-point box end allows for fine indexing, helping to improve speed and access. Shorter length allows better access in confined workspaces. Polished finish is corrosion resistant.

View More

Technical Specs

  • Item Ratcheting Wrench Set
  • Wrench Style Double Box End
  • Reversing Yes
  • SAE or Metric SAE
  • Number of Pieces 5
  • Number of Points 6, 12
  • Offset 25 Degrees
  • Flexible Head No
  • Min. Arc Swing 5 Degrees
  • Number of Geared Teeth 72
  • Wrench Material Steel
  • Finish Full Polish Chrome
  • Wrenches Included 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"
  • Accessories Vinyl Pouch
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.