Skip Content

SAE Railroad Tool Set, Number of Pieces: 89, Primary Application: Machinist close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE Railroad Tool Set, Number of Pieces: 89, Primary Application: Machinist

Price $1,354.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UDY1
  • Mfr. Model # JTS-0089RR
  • UNSPSC # 27113201
  • Catalog Page # 970
  • Shipping Weight 41.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Railroad Tool Set
  • Primary Application Machinist
  • SAE or Metric SAE
  • Number of Pieces 89
  • Drive Size 3/8", 1/2"
  • Number of Sockets/Accs. 36
  • Number of Wrenches 18
  • Number of Pliers 4
  • Number of Screwdrivers 6
  • Number of Striking Tools 8
  • Number of Miscellaneous Tools 17
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J9969-NA
  • 3/8 In. Drive Sockets/Accs. Included 12-Point Deep SAE- 3/8 and 11/16", 12-Point Standard Black SAE- 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Black Classic Ratchet, Extensions- 3 and 6", Universal Sockets- 3/8, 7/16, 1/2 and 9/16", Hinge Handle
  • 1/2 In. Drive Sockets/Accs. Included 12-Point Standard SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16", 1, 1-1/16", 1-1/8" and 1-1/4", Classic Ratchet, Extensions Black- 5 and 10", Impact Universal Joint, Hinge Handle
  • Wrenches Included 12-Point Combination Black SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", 8 and 12" Adjustable Click Stop, 6-Point Ratcheting Box SAE- 1/2 x 9/16", 12-Point Ratcheting Box SAE- 3/4 x 7/8"
  • Pliers Included Power Track II: 9-9/16", Heavy Duty Diagonal, Slip Joint with Grip, 7" Straight Locking
  • Screwdrivers Included Slot Square 1/4" x 4", 1/4" x 6", 1/4" x 8" and 1/4" x 10", Phillips #3 x 5/16" and #4 x 3/8"
  • Striking Tools Included 24 oz. Ball Pein Hammer, 11/64", Chisel Cape, Punch/Chisel Holder, 1/2", Super Duty Cold Chisel, Super Duty Pin Punch 1/16", Tip x 4-1/8", 1/8", Tip x 4-3/4", 5/32 Tip x 5", and 3/8", Tip x 6 1/2"
  • Miscellaneous Tools Included (13) Piece Hex Key Set, High Tension Hacksaw, Gasket Scraper, (25) Blade Feeler Gauge, Pry Bar 16" x 5/8" Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.