Skip Content

 
Portable Tool Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Tool Box


Technical Specs

  • ItemPortable Tool Box 
Material
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Material
Overall Width
Overall Depth
Overall Height
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
J5496-NA
Alloy Steel
19"
6-1/4"
3-7/8"
Red

$55.10 / each

Portable Tool Box,Alloy Steel,19 In. W
Catalog Page #  1064 

Price $55.10 / each

Technical Specs

  • ItemPortable Tool Box
  • MaterialAlloy Steel
  • Overall Width19"
  • Overall Depth6-1/4"
  • Overall Height3-7/8"
  • ColorRed
J9977-NA
Polypropylene
8"
8"
7"
Red

$90.00 / each

Portable Tool Box,Red
Catalog Page #  NA

Price $90.00 / each

Technical Specs

  • ItemPortable Tool Box
  • MaterialPolypropylene
  • Overall Width8"
  • Overall Depth8"
  • Overall Height7"
  • ColorRed
J9954-NA
Steel
14"
6"
6-1/2"
Red

$47.60 / each

Portable Tool Box,Steel,14 In. W,6 In. D
Catalog Page #  1064 

Price $47.60 / each

Technical Specs

  • ItemPortable Tool Box
  • MaterialSteel
  • Overall Width14"
  • Overall Depth6"
  • Overall Height6-1/2"
  • ColorRed
J9975-NA
Steel
20"
8-1/2"
9-1/2"
Red

$71.55 / each

Portable Tool Box,20 In. W,8-1/2 In. D
Catalog Page #  1064 

Price $71.55 / each

Technical Specs

  • ItemPortable Tool Box
  • MaterialSteel
  • Overall Width20"
  • Overall Depth8-1/2"
  • Overall Height9-1/2"
  • ColorRed
J9969-NA
Steel
26"
9-1/2"
8-1/2"
Red

$157.75 / each

Portable Tool Box,26 In. W,9-1/2 In. D
Catalog Page #  1064 

Price $157.75 / each

Technical Specs

  • ItemPortable Tool Box
  • MaterialSteel
  • Overall Width26"
  • Overall Depth9-1/2"
  • Overall Height8-1/2"
  • ColorRed
J9902
Structural Foam
11"
8-3/4"
10-1/2"
Black

$108.10 / each

Portable Tool Box,Structural Foam
Catalog Page #  NA

Price $108.10 / each

Technical Specs

  • ItemPortable Tool Box
  • MaterialStructural Foam
  • Overall Width11"
  • Overall Depth8-3/4"
  • Overall Height10-1/2"
  • ColorBlack
J9901
Structural Foam
20"
8-3/4"
10-1/2"
Black

$71.35 / each

Portable Tool Box,20 In. W,8-3/4 In. D
Catalog Page #  1065 

Price $71.35 / each

Technical Specs

  • ItemPortable Tool Box
  • MaterialStructural Foam
  • Overall Width20"
  • Overall Depth8-3/4"
  • Overall Height10-1/2"
  • ColorBlack