Skip Content

SAETradesman Tool Set Number of Pieces: 37, Primary Application: Plumber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SAETradesman Tool Set Number of Pieces: 37, Primary Application: Plumber

Price $869.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UDY5
  • Mfr. Model # JTS-0037PLUM
  • UNSPSC # 27113201
  • Catalog Page # 1187
  • Shipping Weight 37.34 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTradesman Tool Set
  • Primary ApplicationPlumber
  • SAE or MetricSAE
  • Number of Pieces37
  • Number of Wrenches10
  • Number of Pliers6
  • Number of Screwdrivers4
  • Number of Striking Tools5
  • Number of Miscellaneous Tools12
  • Number of Consumable Parts0
  • Includes6", (10)" and 14" Pipe Wrenches, 8" and 12" Adjustable Clik Stop Wrenches, 16-1/2" Universal Chain Wrench, 3/8", 1/2", 3/4" and 1" Internal Pipe Wrenches, Needle Nose Long Reach Plier, Slip Joint Plier with Grip, (7)" Locking Curved Plier, (9)-(9)/16" Power Track II Plier, 16-(7)/8" Maxsteel Snip Straight Plier, Screwdrivers: Slotted 1/4" x 6", 1/4" x 4", Phillips 3" x #1 and 4" x #2, 16 oz. Curved Claw Hammer, 32 oz. Graphite Ball Pein, 1/2", (5)/8" and 3/8" Cold Chisels, Short Cut Tool Box Saw, Low-Profile Hacksaw, Mini-Hacksaw, Flashlight, Torpedo Level, Jabsaw, Utility Knife, XL Bag, 1-1/4" x 2(5) ft. Tape Rule, Tubing Cutter, Tubing Flaring Tool
  • Wrenches Included14 and 10" Pipe Wrenches, 8 and 12" Adjustable Clik Stops, 16 1/2" Universal Chain Wrench, Internal Pipe 1/2, 3/4 and 1"
  • Pliers IncludedNeedle Nose Long Reach, Slip Joint with Grip, 7" Locking Curved, Power Track II: 9-9/16", 16-7/8", Maxsteel Snip Straight
  • Screwdrivers IncludedSlotted 1/4" x 6", 1/4" x 4", Phillips Head- 3" x #1 and 4" x #2
  • Striking Tools Included16 oz. Curved Claw Hammer, 32 oz. Graphite Ball Pein, Cold Chisels-1/2",, 5/8", and 3/8",
  • Miscellaneous Tools IncludedShort Cut Tool Box Saw, Low-Profile Hacksaw, M"i-Hacksaw, Flashlight, Torpedo Level, Jabsaw, Utility Knife, XL Bag, Tape Rule 1-1/4" x 25 ft., Tub"g Cutter, Tub"g Flar"g Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This plumber's tool set features a variety of wrenches, striking tools, pliers, screwdrivers, and other miscellaneous tools in an open-mouth carry bag.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.