Skip Content

Forged Steel 24" Straight Pipe Wrench, 4" Jaw Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Forged Steel 24" Straight Pipe Wrench, 4" Jaw Capacity

Price $96.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3R417
  • Mfr. Model # J824HD
  • NSN # 
  • UNSPSC # 27111708
  • Catalog Page # 1189
  • Shipping Weight 9.55 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Straight Pipe Wrench
  • Jaw Capacity 4"
  • Overall Length 24"
  • Handle Material Forged Steel
  • Jaw Type Standard With Full Floating Hook
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Handle Type I-Beam
  • Jaw Material Forged Steel
  • Meets/Exceeds Federal Specification GGG-W-00651D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Proto® straight pipe wrench has a forged steel jaw for strength. Its full-floating hook jaw provides an instant grip and easy release. The large knurl and power threads help with positive jaw adjustment.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • J824HD

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.