Skip Content

 
Open End Wrench, SAE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Open End Wrench, SAE


Technical Specs

  • ItemDouble Open End Wrench 
  • SAE or MetricSAE 
Size
Please Select
Finish
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
36 Products
Compare /
Item #
Mfr.
Model #
Size
Finish
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
J3016
3/16" x 1/4"
Satin

$13.38 / each

Open End Wrench,3/16x1/4,15 Deg,3-7/8 L
Catalog Page #  1112 

Price $13.38 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size3/16" x 1/4"
  • FinishSatin
J3018
1/4" x 5/16"
Satin

$12.93 / each

Open End Wrench,1/4x5/16,15 Deg,4-31/64L
Catalog Page #  1112 

Price $12.93 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1/4" x 5/16"
  • FinishSatin
J3020B
5/16" x 3/8"
Black Oxide

$12.01 / each

Open End Wrench,5/16x3/8,15 Deg,5-1/4 L
Catalog Page #  1112 

Price $12.01 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size5/16" x 3/8"
  • FinishBlack Oxide
J3020
5/16" x 3/8"
Satin

$13.65 / each

Open End Wrench,5/16x3/8,15 Deg,5-1/8 L
Catalog Page #  1112 

Price $13.65 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size5/16" x 3/8"
  • FinishSatin
J3021B
3/8" x 7/16"
Black Oxide

$12.23 / each

Open End Wrench,3/8x7/16,15 Deg,5-7/8 L
Catalog Page #  1112 

Price $12.23 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size3/8" x 7/16"
  • FinishBlack Oxide
J3021
3/8" x 7/16"
Satin

$13.80 / each

Open End Wrench,3/8x7/16,15 Deg,5-3/4 L
Catalog Page #  1112 

Price $13.80 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size3/8" x 7/16"
  • FinishSatin
J3025B
7/16" x 1/2"
Black Oxide

$12.67 / each

Open End Wrench,7/16x1/2,15 Deg,6-7/16 L
Catalog Page #  1112 

Price $12.67 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size7/16" x 1/2"
  • FinishBlack Oxide
J3025
7/16" x 1/2"
Satin

$13.82 / each

Open End Wrench,7/16x1/2,15 Deg,6-3/8 L
Catalog Page #  1112 

Price $13.82 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size7/16" x 1/2"
  • FinishSatin
J3026B
1/2" x 9/16"
Black Oxide

$13.33 / each

Open End Wrench,1/2x9/16,15 Deg,7-7/64 L
Catalog Page #  1112 

Price $13.33 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1/2" x 9/16"
  • FinishBlack Oxide
J3026
1/2" x 9/16"
Satin

$14.41 / each

Open End Wrench,1/2x9/16 in.,15 Deg,7 L
Catalog Page #  1112 

Price $14.41 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1/2" x 9/16"
  • FinishSatin
J3030B
9/16" x 5/8"
Black Oxide

$16.78 / each

Open End Wrench,9/16x5/8,15 Deg,7-47/64L
Catalog Page #  NA

Price $16.78 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size9/16" x 5/8"
  • FinishBlack Oxide
J3030
9/16" x 5/8"
Satin

$18.40 / each

Open End Wrench,9/16x5/8,15 Deg,7-5/8 L
Catalog Page #  1112 

Price $18.40 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size9/16" x 5/8"
  • FinishSatin
J3034
5/8" x 11/16"
Satin

$21.32 / each

Open End Wrench,5/8x11/16,15 Deg,8-1/4 L
Catalog Page #  1112 

Price $21.32 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size5/8" x 11/16"
  • FinishSatin
J3031B
5/8" x 3/4"
Black Oxide

$20.04 / each

Open End Wrench,5/8x3/4,15 Deg,8-43/64 L
Catalog Page #  NA

Price $20.04 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size5/8" x 3/4"
  • FinishBlack Oxide
J3031
5/8" x 3/4"
Satin

$18.46 / each

Open End Wrench,5/8x3/4,15 Deg,8-9/16 L
Catalog Page #  1112 

Price $18.46 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size5/8" x 3/4"
  • FinishSatin
J3035B
11/16" x 3/4"
Black Oxide

$20.40 / each

Open End Wrench,11/16x3/4 in.,8-63/64 L
Catalog Page #  NA

Price $20.40 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size11/16" x 3/4"
  • FinishBlack Oxide
J3035
11/16" x 3/4"
Satin

$22.68 / each

Open End Wrench,11/16x3/4,15 Deg,8-7/8 L
Catalog Page #  1112 

Price $22.68 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size11/16" x 3/4"
  • FinishSatin
J3037
11/16" x 25/32"
Satin

$23.63 / each

Open End Wrench,11/16x25/32 in.,8-7/8 L
Catalog Page #  NA

Price $23.63 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size11/16" x 25/32"
  • FinishSatin
J3039B
3/4" x 7/8"
Black Oxide

$22.61 / each

Open End Wrench,3/4x7/8,15 Deg,9-39/64 L
Catalog Page #  1112 

Price $22.61 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size3/4" x 7/8"
  • FinishBlack Oxide
J3039
3/4" x 7/8"
Satin

$22.43 / each

Open End Wrench,3/4 X 7/8,15 Deg,9-1/2L
Catalog Page #  1112 

Price $22.43 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size3/4" x 7/8"
  • FinishSatin
J3040B
13/16" x 7/8"
Black Oxide

$26.65 / each

Open End Wrench,13/16x7/8 in.,10-15/64 L
Catalog Page #  1112 

Price $26.65 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size13/16" x 7/8"
  • FinishBlack Oxide
J3040
13/16" x 7/8"
Satin

$28.00 / each

Open End Wrench,13/16x7/8,15 Deg,10-1/8L
Catalog Page #  1112 

Price $28.00 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size13/16" x 7/8"
  • FinishSatin
J3045B
15/16" x 1"
Black Oxide

$36.20 / each

Open End Wrench,15/16x1,15 Deg,11-31/64L
Catalog Page #  1112 

Price $36.20 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size15/16" x 1"
  • FinishBlack Oxide
J3045
15/16" x 1"
Satin

$34.05 / each

Open End Wrench,15/16x1,15 Deg,11-23/64L
Catalog Page #  1112 

Price $34.05 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size15/16" x 1"
  • FinishSatin
J3050B
1-1/16" x 1-1/8"
Black Oxide

$39.25 / each

Open End Wrench,1-1/16x1-1/8 in.,12-3/8L
Catalog Page #  1112 

Price $39.25 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/16" x 1-1/8"
  • FinishBlack Oxide
J3050
1-1/16" x 1-1/8"
Satin

$43.40 / each

Open End Wrench,1-1/16x1-1/8 in.,12-5/8L
Catalog Page #  1112 

Price $43.40 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/16" x 1-1/8"
  • FinishSatin
J3051B
1-1/16" x 1-1/4"
Black Oxide

$49.00 / each

Open End Wrench,1-1/16x1-1/4,13-43/64 L
Catalog Page #  1112 

Price $49.00 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/16" x 1-1/4"
  • FinishBlack Oxide
J3051
1-1/16" x 1-1/4"
Satin

$47.20 / each

Open End Wrench,1-1/16x1-1/4 in,13-9/16L
Catalog Page #  1112 

Price $47.20 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/16" x 1-1/4"
  • FinishSatin
J3055B
1-1/4" x 1-5/16"
Black Oxide

$70.70 / each

Open End Wrench,1-1/4x1-5/16 in.,14-5/8L
Catalog Page #  1112 

Price $70.70 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/4" x 1-5/16"
  • FinishBlack Oxide
J3055
1-1/4" x 1-5/16"
Satin

$59.90 / each

Open End Wrench,1-1/4x1-5/16 in.,14-1/2L
Catalog Page #  1112 

Price $59.90 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/4" x 1-5/16"
  • FinishSatin
J3060B
1-3/8" x 1-7/16"
Black Oxide

$73.60 / each

Open End Wrench,1-3/8x1-7/16 in.,15-7/8L
Catalog Page #  1112 

Price $73.60 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-3/8" x 1-7/16"
  • FinishBlack Oxide
J3060
1-3/8" x 1-7/16"
Satin

$84.45 / each

Open End Wrench,1-3/8x1-7/16 in.,15-3/4L
Catalog Page #  1112 

Price $84.45 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-3/8" x 1-7/16"
  • FinishSatin
J3070B
1-1/2" x 1-5/8"
Black Oxide

$92.70 / each

Open End Wrench,1-1/2x1-5/8 in.,17-1/16L
Catalog Page #  1112 

Price $92.70 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/2" x 1-5/8"
  • FinishBlack Oxide
J3070
1-1/2" x 1-5/8"
Satin

$88.40 / each

Open End Wrench,1-1/2x1-5/8,15 Deg,17 L
Catalog Page #  1112 

Price $88.40 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-1/2" x 1-5/8"
  • FinishSatin
J3075
1-11/16" x 1-13/16"
Satin

$95.00 / each

Open End Wrench,1-11/16 x 1-13/16 in.
Catalog Page #  1112 

Price $95.00 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-11/16" x 1-13/16"
  • FinishSatin
J3080
1-7/8" x 2"
Satin

$157.75 / each

Open End Wrench,1-7/8x2 in.,15 Deg,20 L
Catalog Page #  1112 

Price $157.75 / each

Technical Specs

  • ItemDouble Open End Wrench
  • SAE or MetricSAE
  • Size1-7/8" x 2"
  • FinishSatin