Skip Content

 
Offset Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Offset Screwdriver

Technical Specs

  • Item Offset Screwdriver 
  • Handle Material Steel 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
J341/4
Phillips/Crosspoint
Phillips
#1, #2
1"

$10.64 / each

Enter location to check availability
Catalog Page #  NA

Price $10.64 / each

Technical Specs

  • Item Offset Screwdriver
  • Handle Material Steel
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1, #2
  • Shank Length 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
J343/8
Phillips/Crosspoint
Phillips
#3, #4
1"

$14.31 / each

Enter location to check availability
Catalog Page #  NA

Price $14.31 / each

Technical Specs

  • Item Offset Screwdriver
  • Handle Material Steel
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #3, #4
  • Shank Length 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
J361/4
Slotted
Keystone Slotted
1/4"
3/4"

$12.63 / each

Enter location to check availability
Catalog Page #  NA

Price $12.63 / each

Technical Specs

  • Item Offset Screwdriver
  • Handle Material Steel
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 1/4"
  • Shank Length 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
J365/16
Slotted
Keystone Slotted
5/16"
3/4"

$12.46 / each

Enter location to check availability
Catalog Page #  NA

Price $12.46 / each

Technical Specs

  • Item Offset Screwdriver
  • Handle Material Steel
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 5/16"
  • Shank Length 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
J363/8
Slotted
Keystone Slotted
3/8"
3/4"

$12.20 / each

Enter location to check availability
Catalog Page #  NA

Price $12.20 / each

Technical Specs

  • Item Offset Screwdriver
  • Handle Material Steel
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Shank Length 3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More