Nut Driver Set 7 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Nut Driver Set 7 PC

PROTO

Price: $85.65 / each

Check Availability
Typically in Stock
  • Item # 3R910
  • Mfr. Model # J9200C
  • NSN #
    5120-00-540-0675

    5120-00-540-6755

    5120-01-428-5059

    5120-01-428-8142

    5120-01-428-8154

    5120-01-428-8197

    5120-01-399-8970

  • UNSPSC # 27111702
  • Catalog Page # N/A
  • Shipping Weight 1.72 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

None

Details

• Precision formed, heat-treated hex openings.
• Color coded handles for easy identification.
• One-piece shaft design for greater strength and durability.
• Weight (lbs): 1.77
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.