Skip Content

Multi-Tool,9 Tools close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Tool, 9 Tools

Price $129.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HJ15
  • Mfr. Model # J18575
  • NSN #
  • UNSPSC # 27111504
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionConstant Open
  • One-Hand OperationNo
  • Number of Tools9
  • Number of Functions15
  • Length Open8-1/8"
  • Closed Length5-5/8"
  • FeaturesBlunt Nose Pliers with Wire Cutter, Crosscut Saw, Taper Grind Blade, Sheep foot Blade, Can/Bottle Opener, Ruler, Phillips/Flat Head/Torx Screwdriver Bits
  • MaterialStainless Steel
  • LockingYes
  • Blade TypeSheep foot
  • Sheath MaterialNot Included
  • IncludesBlack Nylon Belt Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

A 9-tool multi-tool from Proto® offers 15 different functions including pliers with wire cutter, crosscut saw, taper grind blade, sheepfoot blade, can and bottle opener, ruler, and screwdriver bits. The locking handle positions securely and safely locks each blade/implement in place for safety. Wide handle design offers additional comfort. Stores conveniently in its own belt pouch.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.