Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver


Technical Specs

  • Item Multi-Bit Screwdriver 
  • Primary Application General Purpose 
Driver Type
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
J93101
10-in-1
No
Magnetic Insert, Quick Change Precision
Bits
Vinyl Grip
8
Mixed
7-1/4"

$21.09 / each

Enter location to check availability
Catalog Page #  NA

Price $21.09 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 10-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic Insert, Quick Change Precision
  • Includes Bits
  • Handle Design Vinyl Grip
  • Number of Pieces 8
  • Bit Style Mixed
  • Overall Length 7-1/4"
J93111
11-in-1
No
Magnetic Insert, Quick Change Precision
Bits
Vinyl Grip
8
Mixed
7-1/4"

$22.96 / each

Enter location to check availability
Catalog Page #  NA

Price $22.96 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 11-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic Insert, Quick Change Precision
  • Includes Bits
  • Handle Design Vinyl Grip
  • Number of Pieces 8
  • Bit Style Mixed
  • Overall Length 7-1/4"
J9322
11-in-1
Yes
Magnetic
Slotted 5/32", 3/16", Phillips #1, #2, (6) Nutsetters, (1) Hex Bit
Plastic
12
Single Ended
7"

$77.85 / each

Enter location to check availability
Catalog Page #  NA

Price $77.85 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 11-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Magnetic
  • Includes Slotted 5/32", 3/16", Phillips #1, #2, (6) Nutsetters, (1) Hex Bit
  • Handle Design Plastic
  • Number of Pieces 12
  • Bit Style Single Ended
  • Overall Length 7"
J61929
26-in-1
No
Magnetic
Phillips #0, 1, 2, 3, Slotted 1/8, 5/32, 7/32, 1/2, 9/32", Torx(R) T10, T15, T20, T25, T30, T40, Square #0, 1, 2, 3, Socket Heads 5/64, 3/32,1/8, 5/32, 3/16, Clutch Bits 1/8, 5/32, Magnetic Bit Holder, Magnetic Screwdriver, Blow Molded Box
Plastic
28
Single Ended
8"

$75.60 / each

Enter location to check availability
Catalog Page #  1019 

Price $75.60 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 26-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Phillips #0, 1, 2, 3, Slotted 1/8, 5/32, 7/32, 1/2, 9/32", Torx(R) T10, T15, T20, T25, T30, T40, Square #0, 1, 2, 3, Socket Heads 5/64, 3/32,1/8, 5/32, 3/16, Clutch Bits 1/8, 5/32, Magnetic Bit Holder, Magnetic Screwdriver, Blow Molded Box
  • Handle Design Plastic
  • Number of Pieces 28
  • Bit Style Single Ended
  • Overall Length 8"
J9224
4-in-1
No
Magnetic
Slotted 5/32", 3/16", Phillips #1, #2
Plastic
5
Single Ended
11-5/16"

$22.02 / each

Enter location to check availability
Catalog Page #  NA

Price $22.02 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 4-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic
  • Includes Slotted 5/32", 3/16", Phillips #1, #2
  • Handle Design Plastic
  • Number of Pieces 5
  • Bit Style Single Ended
  • Overall Length 11-5/16"
J9320
4-in-1
Yes
Magnetic
Slotted 5/32", 3/16", Phillips #1, #2
Plastic
5
Single Ended
8-3/4"

$73.70 / each

Enter location to check availability
Catalog Page #  NA

Price $73.70 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 4-in-1
  • Primary Application General Purpose
  • Ratcheting Yes
  • Bit Retainer Type Magnetic
  • Includes Slotted 5/32", 3/16", Phillips #1, #2
  • Handle Design Plastic
  • Number of Pieces 5
  • Bit Style Single Ended
  • Overall Length 8-3/4"
J9351
5-in-1
No
Magnetic Insert, Quick Change Precision
Bits
Vinyl Grip
4
Mixed
7-1/4"

$15.78 / each

Enter location to check availability
Catalog Page #  NA

Price $15.78 / each

Technical Specs

  • Item Multi-Bit Screwdriver
  • Driver Type 5-in-1
  • Primary Application General Purpose
  • Ratcheting No
  • Bit Retainer Type Magnetic Insert, Quick Change Precision
  • Includes Bits
  • Handle Design Vinyl Grip
  • Number of Pieces 4
  • Bit Style Mixed
  • Overall Length 7-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More