Skip Content

Ratcheting 3/8" Micrometer Torque Wrench, 20 to 100 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ratcheting 3/8" Micrometer Torque Wrench, 20 to 100 ft.-lb.

Price $228.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LY33
  • Mfr. Model # J6012C
  • NSN # 5120-00-064-6831
  • UNSPSC # 27111715
  • Catalog Page # 1098
  • Shipping Weight 3.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Ratcheting
  • Calibration Certificate No
  • Primary Scale Range 20 to 100 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Secondary Scale Range 34 to 142nm
  • Secondary Scale Increments 0.68nm
  • Overall Length 17"
  • Rotation CW/CCW
  • Accuracy +/-3% CW, +/-6% CCW
  • Visual/Audible Indicators Audible Click
  • Ratcheting Angle 15 Degrees
  • Setting Automatic Reset
  • Min. Number of Cycles 50,000
  • Material Steel
  • Handle Knurled With Screw-on End Cap
  • Meets/Exceeds Exceeds ANSI
  • Includes Molded Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Proto® micrometer torque wrench is manufactured to meet standard industrial torque applications in general industry, heavy equipment, and maintenance. Manually load the torque wrench for calibration.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • J6012C

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.