Skip Content

SAEFacility Maintenance Tool Set Number of Pieces: 233 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SAEFacility Maintenance Tool Set Number of Pieces: 233

Price $4,798.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15V175
  • Mfr. Model # J99821
  • UNSPSC # 27113201
  • Catalog Page # N/A
  • Shipping Weight 515.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFacility Maintenance Tool Set
  • Primary ApplicationPreventative Maintenance
  • SAE or MetricSAE
  • Number of Pieces233
  • Tool Storage Type IncludedTool Box
  • Drive Size1/4", 3/8"
  • Number of Sockets/Accs.109
  • Number of Wrenches40
  • Number of Pliers11
  • Number of Screwdrivers19
  • Number of Striking Tools29
  • Number of Miscellaneous Tools25
  • Number of Consumable Parts0
  • Recommended Tool BoxesTop Chest
  • IncludesTop Chest (1ZML5)
  • 1/4 In. Drive Sockets/Accs. Included6 -Point Standard 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 6 -Point Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 8 -Point Standard 1/4, 5/16, 3/8", Hex Bit Standard 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16", Ratchet, Extensions: 2, 3, 6" L, Flex Extension, Hinge Handle, Socket Driver, Universal Joint, Sliding T-Handle, Speed Handle, Socket Bit Slotted, Phillips #1 and #2
  • 3/8 In. Drive Sockets/Accs. Included8-Point Standard 1/4, 5/16, 3/8", 12-Point Standard 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", 12-Point Deep: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Hex Bit Standard 1/8, 5/32, 3/16, 7/32, 5/16, 3/8, 1/4", Universal Joint, Extensions: 3, 6, 12" L, Ratchet, Hinge Handle, Speed Handle
  • 1/2 In. Drive Sockets/Accs. Included12-Point Standard 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", 12-Point Deep: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", Universal Joint, Extensions: 2-1/2", 5, 10" L, Ratcheted, (2) Ratchets, Hinge Handle, Speed Handle, Sliding T-Handle, (2) Drag Links
  • Wrenches IncludedCombination, Satin Finish: 12-Point: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Open End, Full Polish: 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 9/16, 5/8 x 3/4, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8", Box End, 12-Point: 5/16 x 3/8, 7/16 x 1/2, 5/8 x 9/16, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1, 1-1/16 x 1-1/8", Flare Nut Combination: 6-Point: 3/8, 7/16, 1/2, 9/16, 5/8,11/16, 3/4", Adjustable: 6, 8, 10", Crowfoot, 3/8" Drive, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", Torque Wrench 1/2" Drive 50-250 ft./lb., Heavy Duty Pipe Wrenches: 10, 14" L, Ratcheting Box: 12-Point: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"
  • Pliers IncludedSlip-Joint with Grip, Diagonal Cutting with Grip, Needle Nose Curve with Grip, Needle Nose with Grip, Slip-Joint with Grip, Locking 7" Straight, Duckbill with Grip, Lineman's with Grip, End Cutting with Grip, Locking 10" Curved, Wire Strippers
  • Screwdrivers IncludedSlotted Round ST, Slotted Square: 1", 4", 6", 8", Cabinet Tip: 1/8", 1/8", 1/8", 3/16", 3/16", Phillips: 1 Point., 1 Point., 2 Point, 2 Point, 2 Point, 3 Point, 4 Point, Phillips Pocket Nut Drivers: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32""", 3/8", 7/16", 1/2", 9/16", 5/8", Screw Starters: Std Tip, Phillips Tip
  • Striking Tools IncludedMartillos Tipo Bola 8, 16 oz., Sujetador de Punzón y Cincel, Punzón de Centro, Punzón de Marcar, Punzón de Punta Guía: 1/4", 3/32", 3/16", 1/8", 5/32", 7/32", Punzón de Inicio: 1/4", 3/32", 3/16", 1/8", 7/32", Cincel Cortafrío: 5/8", 5/16", 3/16", 1/4", 7
  • Miscellaneous Tools IncludedHex Keys: 3/64", 1/16", 5/64", 3/32, 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.