Skip Content

SAE and MetricMaster Tool Set Number of Pieces: 558, Primary Application: Technician close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SAE and MetricMaster Tool Set Number of Pieces: 558, Primary Application: Technician

Price $8,340.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UDX4
  • Mfr. Model # JCS-0558MAS
  • NSN # 
  • UNSPSC # 27113201
  • Catalog Page # 1066
  • Shipping Weight 220.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationTechnician
  • SAE or MetricSAE and Metric
  • Number of Pieces558
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.279
  • Number of Wrenches119
  • Number of Pliers27
  • Number of Screwdrivers43
  • Number of Striking Tools31
  • Number of Miscellaneous Tools59
  • Number of Consumable Parts0
  • Recommended Tool BoxesMfr. No. J455041-8RD-1S
  • 1/4 In. Drive Sockets/Accs. IncludedHex Bit SAE- 1/16, 1/4, 1/8, 3/16, 3/32, 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Hex Bit Metric- 2, 2.5, 3, 4, 5 and 6mm, 6-Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 6-Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16" 6-Point Standard Metric- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, 6-Point Deep Metric- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, Extension- 2 and 6", 5 3/4" Hinge Handle, Socket Driver, Universal Joint, Speeder Handle, Ratchet
  • 3/8 In. Drive Sockets/Accs. IncludedHex Bit SAE- 1/4, 1/8, 3/16, 3/8, 5/16, 5/32, 7/32, 1/2, 5/8 and 9/16", Hex Bit Metric 4, 5, 6, 7, 8 and 10mm, 12-Point Deep SAE- 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12-Point Deep Metric- 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 12-Point Standard SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12-Point Standard Metric- 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm, 6-Point Super Short SAE- 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 6-Point Super Short Metric 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, Extensions- 3, 6, 8 and 12", Wobble Extensions- 3 and 6", Phillips Bits- #2, #3 and #4, Slotted, 12-Point Universal SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 12-Point Universal Metric- 9, 10, 11, 12, 13, 14 and 15mm, Ratchet Adaptor, Universal Joint, Speeder Handle, Hinge Handle, Sliding T Handle, Full Polish Ratchet, Flex Head Ratchet
  • 1/2 In. Drive Sockets/Accs. Included12-Point Deep SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16, 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2", 12-Point Deep Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25 and 26mm, 12-Point Standard SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16, 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2", 12-Point Standard Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32 and 36mm, Hex Bit Metric- 6, 8 , 10, 12, 14 and 17mm, Extensions- 2-1/2", 5 and 10", Universal Joint, Speeder Handle, Sliding T Handle, 18-5/8" Hinge Handle, Flex Head Ratchet, Ratchet, Long Handle Ratchet
  • Wrenches Included12-Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30, 30 x 32mm, 12-Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 and 1-1/16 x 1-1/8", 12-Point Combination Metric
  • Pliers IncludedNeedle Nose Curve with Grip, Needle Nose with cutter, Duckbill with Grip, Power Track II: 4-5/8", 7-1/16", 9-9/16", Slip Joint with Grip 6-1/2" and 8", Wire Strippers, Need Nose with Grip, Lineman's, End Cutting with Grip, 6" Locking Long Nose, 7" Locking Straight, 10" Locking Curved, Aviation Snip Straight, 12-3/4" Straight, Miniature Snip, Convertible Tip Retaining Rings- 0.038-45 Degrees , 0.038-90 Degrees , 0.047-45 Degrees , 0.047-90 Degrees , 0.047-90 Degrees , 0.070-45 Degrees , 0.070-90 Degrees , 0.090-0 Degrees , 0.090-45 Degrees , 0.090-90 Degrees , 0.070-0 Degrees , 0.038-0 Degrees
  • Screwdrivers IncludedSlotted Square Shank- 1/4" x 4, 3/16" x 4, 5/16" x 6, 3/8" x 8, 3/8" x 11-3/4" and 1/4" x 1-9/16", Cabinet Tip Round Shank- 1/8" x 3, 1/8" x 4, 1/8" x 8, 3/16" x 4 and 3/16" x 8", Phillips Point Pocket #0 x 3, #1x 3, #1 x 8, #2 x 1-9/16" Stubby, #2 x 4, #2 x 8, #3 x 6 and #4 x 8, Nut Driver SAE- 3/16" x 2-7/8", 7/32 x 2-7/8", 1/4" x 2-7/8", 9/32 x 2-7/8", 5/16" x 2-7/8", 11/32" x 2-7/8", 3/8" x 2-7/8", 7/16" x 2-7/8", 1/2" x 2-7/8", 9/16" x 2-7/8" and 5/8" x 2-7/8", Nut Driver Metric- 4 x 73, 5.5 x 73, 5 x 73, 6 x 73, 7 x 73, 8 x 73, 9 x 73, 10 x 73, 11 x 73, 13 x 73 and 14 x 73mm, Screw Starter Standard Tip 5 5/8" and Screw Starter Phillips Tip 5 3/4"
  • Striking Tools IncludedMartillos Tipo Bola: 8, 16 y 32 oz., Mazo de Hule, Martillo Comp-Cast de 21 oz., Cinceles Cortafrío: 5/8", 5/16", 1-3/16", 1/4", 7/8", 3/8", 3/4", 1/2" y 1", Punzón Cónico: 1/4", 3/16" y 1/8", Punzón de Inicio: 1/4", 3/32", 3/16", 1/8" y 7/32", Punzón de
  • Miscellaneous Tools Included(99) Retractable Knife, Lock back Knife, High Tension Hacksaw, (11) Piece Hex Key Set SAE,(90 Piece Hex Key Set Metric, 2 C Clamps 0-4", Flex Nylon Handle, Flex Wood Scraper, Tape Rule 1/2" x 12 ft., Aligning Pry Bars 18 and 24", Pry Bar 12 x 1/2" Tip, Pry Bar 16" x 5/8" Tip, Cotter P" Puller Tool, Gasket Scraper, Rectangular "section Mirror, Telescopic Magnetic Retriever, (12) Piece Reta""g Ring Plier Set, Reverse 3 Way Puller Set, Screw Extractors: 1/8", 3/16", 15/64", 5/16", 3/8", 15/32", 9/16", 21/32, 13/16" and 1-1/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.