Skip Content

Master Tool Set,Techncian,SAE,334-Pieces close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Master Tool Set, Techncian, SAE, 334-Pieces

Price $4,723.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UDX3
  • Mfr. Model # JCS-0334MAS
  • UNSPSC # 27113201
  • Catalog Page # 1067
  • Shipping Weight 119.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationTechnician
  • SAE or MetricSAE
  • Number of Pieces334
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.193
  • Number of Wrenches44
  • Number of Pliers22
  • Number of Screwdrivers30
  • Number of Striking Tools30
  • Number of Miscellaneous Tools15
  • Number of Consumable Parts0
  • Recommended Tool BoxesMfr. No. J453441-8RD
  • 1/4 In. Drive Sockets/Accs. Included12-Point Universal SAE- 1/4, 5/16, 3/8 and 7/16", Speeder Handle, Sliding Handle, Universal Joint, Hex Bit Standard SAE- 1/16, 1/4, 1/8, 3/16, 3/32, 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Hinge Handle 5 3/4", Extensions- 2, 3 and 6", Flex Extension 6", Socket Driver, 6-Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 6-Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 8-Point Standard SAE- 1/4, 5/16 and 3/8", Phillips Bit #1 and #2, Slotted Bit- 1/4 x 1 1/4, 1/4 x 1 7/8 and 3/16", Classic Ratchet
  • 3/8 In. Drive Sockets/Accs. IncludedHex Bit SAE- 1/4, 1/8, 3/16, 3/8, 5/16, 5/32 and 7/32", 12-Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, and 1", 12-Point Standard SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 8-Point Standard SAE- 1/4, 5/16, 3/8, 7/16 and 1/2", 6-Point Super Short SAE- 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 6-Point Super Short Metric- 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, Extensions- 3, 6, 8 and 12", 12-Point Universal SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Classic Ratchet, Universal Joint, Speeder Handle, Sliding T Handle, 7 7/8" Hinge Handle, Ratchet Adapter, Phillips Bits #2, Phillips #3, Phillips #4, Slotted
  • 1/2 In. Drive Sockets/Accs. Included12-Point Deep SAE- 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16, 1-1/8" and 1-1/4", 12-Point Standard SAE- 3/8", 7/16", 1/2", 9/16", 19/32, 5/8", 11/16", 3/4", 25/32, 13/16", 7/8", 29/32, 15/16", 1, 1-1/16, 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2", 8-Point Standard SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 1", Hex Bit SAE- 1/4", 3/8", 5/16", 7/16", 1/2", 9/16" and 5/8", 12-Point Universal SAE- 1/2", 9/16" and 5/8", Universal Joint, Drag Link, Ratchet Adaptor, Ratchet, Classic Ratchet, Extensions- 2-1/2", 5 and 10", 18" Hinge Handle, Speeder Handle, Sliding T Handle
  • Wrenches Included6-Point Combination Short SAE- 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32 and 3/8", 12-Point Combination SAE- 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8 and 1-1/4", Open End SAE- 1/4 x 5/16, 3/8 x 5/16, 7/16 x 1/2, 1/2
  • Pliers IncludedHeavy Duty Diagonal, Needle Nose with Grip, Needle Nose Curved with Grip, Lineman's, End Cutting with Grip, 6-1/2" Slip Joint with Grip, 8" Slip Joint with Grip, 7" Locking Straight, 6-Piece Miniature Plier Set- Diagonal Cutter Tapered Head, Diagonal Cutter Oval Head, Slim Needle Nose, Needle Nose, End Cutter, Angled Cutter
  • Screwdrivers IncludedSlotted Square Shank- 1/4" x 4", 3/16" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 11-3/4" and 1/4" x 1-9/16", Cabinet Tip Round Shank- 1/8" x 3", 1/8" x 4", 1/8" x 8", 3/16" x 4" and 3/16" x 8", Phillips Point Pocket #0 x 3, #1 x 3, #1 x 8, #2 x 1-9/16" Stubby, #2 x 4, #2 x 8, #3 x 6 and #4 x 8", Nut Drivers- 3/16" x 2-7/8", 7/32" x 2-7/8", 1/4" x 2" 7/8", 9/32" x 2-7/8", 5/16" x 2-7/8", 11/32"" x 2-7/8", 3/8" x 2-7/8", 7/16" x 2-7/8", 1/2" x 2-7/8", 9/16" x 2-7/8" and 5/8" x 2-7/8"
  • Striking Tools IncludedBall Pein Hammers- 8 and 16 oz., Punch and Chisel Holder, Center Punch, Prick Punch, Pin Punch-1/4",, 3/32",, 3/16",, 1/8",, 5/32", and 7/32",, Starting Punch-1/4",, 3/32",, 3/16",, 1/8", and 7/32",, Cold Chisel- 5/8",, 5/16",, 3/16",, 1/4",, 7/8",, 3/8",, 3/4",, 1/2", and 1",, Drift Punch-1/4",, 3/16", and 1/8",
  • Miscellaneous Tools Included(99) Retractable Knife, Lock back Knife, Hacksaw, (13) Piece Hex Key Set SAE, Tape Rule 1-1/4" x 25 ft.

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.