Skip Content

SAE and Metric Master Tool Set, Number of Pieces: 833, Primary Application: Technician close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE and Metric Master Tool Set, Number of Pieces: 833, Primary Application: Technician

Price $13,987.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UDX1
  • Mfr. Model # JCS-0833MAS
  • UNSPSC # 27113201
  • Catalog Page # 969
  • Shipping Weight 297.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Technician
  • SAE or Metric SAE and Metric
  • Number of Pieces 833
  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Number of Sockets/Accs. 353
  • Number of Wrenches 205
  • Number of Pliers 22
  • Number of Screwdrivers 43
  • Number of Striking Tools 34
  • Number of Miscellaneous Tools 176
  • Number of Consumable Parts 0
  • Recommended Tool Boxes Mfr. No. J455041-8RD-1S
  • 1/4 In. Drive Sockets/Accs. Included 12-Point Universal SAE- 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32 and 11/32, Speeder Handle, Sliding Handle, Universal Joint, Hex Bit Standard SAE- 1/16, 1/4, 1/8, 3/16, 3/32, 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Hex Bit Standard Metric- 2, 2.5, 3, 4, 5 and 6mm, Hinge Handle 5 3/4", Extensions- 2, 3 and 6", Flex Extension 6", Driver Socket, 6-Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 6-Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 6-Point Standard Metric- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, 6-Point Metric Deep- 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, 8-Point Standard SAE- 1/4, 5/16 and 3/8", Phillips Bit #1 and #2, Slotted Bit- 1/4, 3/16 and 1/4", Classic Ratchet
  • 3/8 In. Drive Sockets/Accs. Included 6-Point Standard SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 6-Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Hex Bit Standard SAE- 1/4, 1/8, 3/16, 3/8, 5/16, 5/32 and 7/32", Hex Bit Metric- 4, 5, 6, 7, 8, 9 and 10mm, 12-Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 12-Point Deep Metric- 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 12-Point Standard SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 12-Point Standard Metric- 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 8-Point Standard SAE- 1/4, 5/16, 3/8, 7/16 and 1/2", Extensions- 3, 6, 8" and 12", Wobble Extensions 3 and 6", 12-Point Universal SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 6-Point Universal SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", 6-Point Universal Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 6-Point Impact SAE- 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", Ratchet Adapto, Classic Ratchet, Long Premium Ratchet, Flex Head Ratchet, Speeder Handle, Sliding T Handle, Hinge Handle, Universal Joint, Phillips Bits- #2, #3 and #4, Slotted
  • 1/2 In. Drive Sockets/Accs. Included 12-Point Deep SAE- 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8" and 1-1/4", 12-Point Deep Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24", 12-Point Standard SAE- 3/8", 7/16", 1/2", 9/16", 19/32, 5/8", 11/16", 3/4", 25-32, 13/16", 7/8", 29/32, 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16" and 1-1/2", 12-Point Standard Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24mm, Hex Bit SAE- 1/4", 5/16", 3/8", 1/2", 5/8", 7/16" and 9/16", Hex Bit Metric- 12, 14 and 17mm, 12-Point Universal SAE- 1/2", 9/16" and 5/8", 8-Point Standard SAE- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 1", Ratchet Adaptor, Extension 2 1/2", 5 and 10", Ratchet Adaptor, Flex Head Ratchet, Premium Ratchet, Classic Ratchet, Universal Joint, Hinge Handle, Sliding T Handle, Speeder Handle, Drag Link 3/4" and 15/16"
  • 3/4 In. Drive Sockets/Accs. Included 12-Point Standard SAE-7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4 and 2 3/8", Extensions 4, 8 and 16", Hinge Handle, Sliding T Handle, Universal Joint, Pear Head Ratchet
  • Wrenches Included 12-Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30 and 30 x 32mm, 12-Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 and 1-1/16 x 1-1/8", 6-Point Ratcheting Box
  • Pliers Included Diagonal with Grip, Needle Nose Curve with Grip, Needle Nose with cutter, Duckbill with Grip, Power Track II: 4-5/8", 7-1/16", 9-9/16" and 16-7/8", Slip Joint with Grip 6-1/2" and 8", Wire Strippers, Heavy Duty Diagonal, Need Nose with Grip, Lineman's, End Cutting with Grip, 6" Locking Long Nose, 7" Locking Straight, 10" Locking Curved, Aviation Snip Straight, 12-3/4" Straight and Miniature Aviation Snip
  • Screwdrivers Included Slotted Square Shank- 1/4" x 4, 3/16" x 4, 5/16" x 6, 3/8" x 8, 3/8" x 11-3/4" and 1/4" x 1-9/16", Cabinet Tip Round Shank- 1/8" x 3, 1/8" x 4, 1/8" x 8, 3/16" x 4 and 3/16" x 8", Phillips Point Pocket- #0 x 3, #1 x 3, #1 x 8, #2 x 1-9/16" Stubby, #2 x 4, #2 x 8, #3 x 6 and #4 x 8, Nut Driver- 3/16" x 2-7/8", 7/32 x 2-7/8", 1/4" x 2-7/8", 9/32 x 2-7/8", 5/16" x 2-7/8", 11/32" x 2-7/8", 3/8" x 2-7/8", 7/16" x 2-7/8", 1/2" x 2-7/8", 9/16" x 2-7/8" and 5/8" x 2-7/8", Nut Driver Metric- 4 x 73, 5.5 x 73, 5 x 73, 6 x 73, 7 x 73, 8 x 73, 9 x 73, 10 x 73, 11 x 73, 13 x 73 and 14 x 73mm, Screw Starter Standard Tip 5-5/8", Screw Starter Phillips Tip 5 3/4"
  • Striking Tools Included Martillos Tipo Bola de 8, 16 y 32 oz., Mazo de Hule, Martillo de Latón de 1-1/2", Martillo Comp-Cast de 18 Lbs., 14 y 21 oz., Cincel Cortafrío de 5/8", 5/16", 1-3/16", 1/4", 7/8", 3/8", 3/4", 1/2" y 1", Punzón Cónico de 1/4", 3/16" y 1/8", Punzón de Inici
  • Miscellaneous Tools Included (76) Piece Tap and Die Set, (99) Retractable Knife, I Lock back Knife, Hacksaw, (13) Piece Hex Key Set SAE, (9) Piece Hex Key Set Metric, 2 C Clamps 0-4", Flex Wood Scraper, Flex Nylon Handle, Tape Rule 1/2" x 12 ft., Aligning Pry Bars 18 and 24", Pry Bar 12 x 1/2" Tip, Pry Bar 16" x 5/8" Tip, 25 Blade Feeler Gauge Set, File Ignition Point, Cotter P" Puller Tool, Gasket Scraper, Rectangular "section Mirror, Telescopic Magnetic Retriever, Tubing Cutter, Tubing Flaring Tool, Retaining Ring Plier Set, (2) Puller Bearing Separator Sets,Puller Step Plate Set, 6 Ton 2+3 Way Puller Set, 10 Ton 3 Way Puller Set, Reverse 3 Way Puller Set, 10 Piece Bolt Extractor Set, (13) Piece Impact Driver Set, Screw Extractors: 1/8", 3/16", 15/64", 5/16", 3/8", 15/32", 9/16", 21/32, 13/16" and 1-1/16", (8) Piece Bit Set, 2-3/8" Bit Holders 1/4" and 5/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.