Skip Content

SAE Facility Maintenance Tool Set, Number of Pieces: 165, Primary Application: Preventative Maintena close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SAE Facility Maintenance Tool Set, Number of Pieces: 165, Primary Application: Preventative Maintena

Price $2,491.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7D827
  • Mfr. Model # J99490
  • UNSPSC # 27113201
  • Catalog Page # 970
  • Shipping Weight 84.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Facility Maintenance Tool Set
  • Primary Application Preventative Maintenance
  • SAE or Metric SAE
  • Number of Pieces 165
  • Drive Size 3/8", 1/2", 3/4"
  • Number of Sockets/Accs. 76
  • Number of Wrenches 27
  • Number of Pliers 13
  • Number of Screwdrivers 12
  • Number of Striking Tools 15
  • Number of Miscellaneous Tools 22
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 1ZML5
  • Standards ANSI
  • Includes (76) Sockets and Accessories, (27) Wrenches, (12) Pliers, (12) Screwdrivers, (15) Striking/Struck Tools, (23) Miscellaneous Tools
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 8 Point 1/4, 5/16, 3/8 In, 12 Point 3/8, 7/16, 1/2, 9/16, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Deep SAE 12 Point 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Hex Bit Sockets SAE 1/8, 5/32, 3/16, 7/32, 5/16, 3/8 And 1/4 In, Accessories-Universal Joint, 3, 6 And 12 In L Extensions, Ratchet, Hinge Handle, Speed Handle
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 and 1 1/4 In, Deep SAE 12 Point 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 and 1 1/4 In, Accessories-Universal Joint, 2 1/2, 5 And 10 In L Extensions, Ratchet, Hinge Handle, Speed Handle
  • Wrenches Included Combination Satin Finish 12 Point SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 And 1 1/4 In, Open End Full Polish SAE 3/8 X 7/16, 1/2 X 9/16, 5/8 X 9/16, 11/16 X 3/4, 13/16 X 7/8 In, Box End 12 Point SAE 5/16 X 3/8,
  • Pliers Included 6-9/16" In Slip Joint, 6-1/16" and 7-5/16" In Diagonal Cutting, 6-1/16" and 6-5/8" In Needle Nose, 6-5/16" In Bent Needle Nose, 7-25/32" Duckbill, 8-1/4" In End Cutting, 8-5/8" In Linesman Pliers with Cushion Grips, 7" Straight Jaw and 10 In Curved Jaw Locking Pliers, 18 PC Retaining Ring Plier Set
  • Striking Tools Included 16 oz Ball Pein Hammer, Center Punches 1/2 And 3/8, Pin Punch 3/32, 3/16, 1/8",, Starting Punch 1/16, 3/16, 1/8",, Cold Chisel 5/8, 5/16, 7/16, 1/2",
  • Miscellaneous Tools Included 13 Short Arm SAE Hex Key Set Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.