Skip Content

Impact Socket Set,3/4 In Dr,15 pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Impact Socket Set, 3/4 In Dr, 15 pc

PROTO

Price: $359.50 / each

Please sign in or register to access lists

  • Item # 5PZN8
  • Mfr. Model # J73105
  • UNSPSC # 27111703
  • Catalog Page # N/A
  • Shipping Weight 17.32 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemImpact Socket Set
  • Socket Type6 Pt Std
  • SAE or MetricSAE
  • Drive Size3/4"
  • Drive TypeUniversal
  • Std. Socket Point Styles Included6
  • Connection TypeHex
  • Number of Pieces15
  • Sockets Included3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8"
  • FinishBlack Oxide
  • FeaturesSide Locking Hole
  • StandardsASME B107.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
• The TorquePlus™ features apply.
• Stamped size for easy reference.
• Side locking hole.
• Weight (lbs): 10.65

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.