Skip Content

Impact Socket Extension,3/8 In Dr,6 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Impact Socket Extension, 3/8 In Dr, 6 In L

Price $17.61 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AT20
  • Mfr. Model # J7176P
  • NSN #
  • UNSPSC # 27111704
  • Catalog Page # 1090
  • Shipping Weight 0.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemImpact Socket Extension
  • SAE or MetricSAE
  • Drive Size3/8"
  • Overall Length6"
  • Drive TypeSquare
  • FinishBlack Oxide
  • StandardsASME B107.110-2012

Compliance and Restrictions

None

Details

• Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach.
• Male square is oriented in line with female squares for use with fixed head torque wrenches.
• Full chamfer at drive opening (when applicable) for easy engagement with drive tools.
• Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
• Size stamped on tool for easy identification.
• Side locking hole.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.