Skip Content

SAETradesman Tool Set Number of Pieces: 105, Primary Application: HVAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SAETradesman Tool Set Number of Pieces: 105, Primary Application: HVAC

Price $1,570.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UDW6
  • Mfr. Model # JTS-0105HVAC
  • UNSPSC # 27113201
  • Catalog Page # 1068
  • Shipping Weight 45.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTradesman Tool Set
  • Primary ApplicationHVAC
  • SAE or MetricSAE
  • Number of Pieces105
  • Drive Size3/8"
  • Number of Sockets/Accs.28
  • Number of Wrenches26
  • Number of Pliers8
  • Number of Screwdrivers13
  • Number of Striking Tools7
  • Number of Miscellaneous Tools23
  • Number of Consumable Parts0
  • IncludesOpen Tote
  • 3/8 In. Drive Sockets/Accs. IncludedMagnetic Power SAE- 5/16, 3/8, 7/16, 1/2 and 9/16", 12-Point Deep SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12-Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", Extensions- 1 3/4, 3 and 6", Universal Joint, Classic Ratchet
  • Wrenches Included12-Point Flare Nut Ratcheting SAE- 3/8, 7/16, 1/2, 1/4, 5/8, 11/16 and 3/4", 8" Adjustable with Grip, 10" Adjustable with Grip, 12" Pipe, Refrigeration Ratcheting Box 9/16" to 1/2" Hex , 3/8" to 5/16" Square, 12-Point Combination SAE- 1/4, 5/16, 3/8, 7/16, 1/2,
  • Pliers Included7" Diagonal with Grip, Long Needle Nose, Long Reach Long Nose, Hose Clamp, 10" Tongue Groove, 7" Combination, 7" Locking, 10" Curved Jaw Locking, Wire Stripper/Crimper
  • Screwdrivers IncludedStandard Slotted- 3/8" x 8", 3/16" x 6" and 5/16" x 6", Standard Phillips #1 x 3", Cabinet Slotted 3/16" x 3", Cabinet Phillips #2 x 4", Square Blade 3/8" x 8", Phillips Hollow Shaft 3" x 6", Nut Drivers- 1/4", 5/16", 1/2" and 3/8"
  • Striking Tools Included16 oz. Ball Pein Hammer, 5/8", and 1/2", Cold Chisels, 1/8", and 3/16", Punch Pin, Center Punch
  • Miscellaneous Tools IncludedLow-Profile Hacksaw, M"i-Hacksaw, Torpedo Level, Utility Knife, XL Bag, 25 ft. Tape Rule, Round "spection Mirror, (3) Piece Tub"g Cutter Set, (13) Piece Hex Key Set
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.