Skip Content

Fuel Injection Basic Test Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuel Injection Basic Test Kit

Price $289.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RKN2
  • Mfr. Model # JFP810B
  • UNSPSC # 81141506
  • Catalog Page # 1131
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• For testing the fuel injection systems on most domestic (except GM TBI) and Japanese cars with Schrader type ports.
• Includes 3-1/2" gauge with a range of 0-145 PSI/0-1000 KPA.
• All adapters, gauge heads and hose assemblies feature a quick coupling system.
• Includes adapters to service many domestic, Japanese, and Marine applications.
• Easy to read identification marked on case and parts.
• Rugged blow-molded case.

View More

Technical Specs

  • Item Fuel Injection Test Kit
  • Type Basic
  • Used For For Testing The Fuel Injection Systems On Most Domestic (except Gm Tbi) And Japanese Cars With Schrader Type Ports
  • Number of Pieces 19
  • Includes 3-1/2" Gauge With a Range of 0-145 psi/0-1000 Kpa, All Adapters, Gauge Heads and Hose Assemblies Feature a Quick Coupling System, Comes Complete With Rubber Protectors for Gauge, Instructions and Adapters to Fit Many Domestic and Japanese Vehicle Systems, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.