Skip Content

 
Ratcheting Box Wrench,1x1-1/16in.,Spline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double End SAE Ratcheting Box Wrench


Technical Specs

  • ItemRatcheting Box Wrench 
  • Wrench StyleDouble End 
  • SAE or MetricSAE 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Reversing
Please Select
Size
Please Select
Number of Points
Please Select
Overall Length
Please Select
Finish
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
23 Products
Compare /
Item #
Mfr.
Model #
Reversing
Size
Number of Points
Overall Length
Finish
Material
Price
Qty
Please use Qty box to add item(s) to cart.
J1193-A
No
1/2 x 9/16"
6
6-3/4"
Full Polish
Steel

$25.20 / each

Enter location to check availability
Ratcheting Box Wrench,1/2x9/16,Dbl End
Catalog Page #  1105 

Price $25.20 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingNo
  • SAE or MetricSAE
  • Size1/2 x 9/16"
  • Number of Points6
  • Overall Length6-3/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1195-A
No
3/4 x 7/8"
12
9-1/4"
Full Polish
Steel

$34.10 / each

Enter location to check availability
Ratcheting Box Wrench,3/4x7/8,Double End
Catalog Page #  1105 

Price $34.10 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingNo
  • SAE or MetricSAE
  • Size3/4 x 7/8"
  • Number of Points12
  • Overall Length9-1/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1192T-A
No
3/8 x 7/16"
12
5-1/2"
Full Polish
Steel

$22.21 / each

Enter location to check availability
Ratcheting Box Wrench,3/8x7/16,Dbl End
Catalog Page #  1105 

Price $22.21 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingNo
  • SAE or MetricSAE
  • Size3/8 x 7/16"
  • Number of Points12
  • Overall Length5-1/2"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1183T
Yes
1/2 x 9/16"
12
6-1/2"
Full Polish
Steel

$31.95 / each

Enter location to check availability
Ratcheting Box Wrench,1/2x9/16,Dbl End
Catalog Page #  1105 

Price $31.95 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/2 x 9/16"
  • Number of Points12
  • Overall Length6-1/2"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1193T-A
Yes
1/2 x 9/16"
12
6-3/4"
Full Polish
Steel

$27.30 / each

Enter location to check availability
Ratcheting Box Wrench,1/2x9/16,Dbl End
Catalog Page #  1105 

Price $27.30 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/2 x 9/16"
  • Number of Points12
  • Overall Length6-3/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1193LO
Yes
1/2 x 9/16"
12
6-7/8"
Full Polish
Steel

$37.70 / each

Enter location to check availability
Ratcheting Box Wrench,1/2 x 9/16,Dbl End
Catalog Page #  1105 

Price $37.70 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/2 x 9/16"
  • Number of Points12
  • Overall Length6-7/8"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1183-A
Yes
1/2 x 9/16"
6
6-13/16"
Full Polish
Steel

$30.80 / each

Enter location to check availability
Ratcheting Box Wrench,1/2x9/16,Dbl End
Catalog Page #  1105 

Price $30.80 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/2 x 9/16"
  • Number of Points6
  • Overall Length6-13/16"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1181T
Yes
1/4 x 5/16"
12
4-1/8"
Full Polish
Steel

$24.00 / each

Enter location to check availability
Ratcheting Box Wrench,1/4x5/16,Dbl End
Catalog Page #  1105 

Price $24.00 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4 x 5/16"
  • Number of Points12
  • Overall Length4-1/8"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1191T-A
Yes
1/4 x 5/16"
12
4-9/32"
Full Polish
Steel

$17.06 / each

Enter location to check availability
Ratcheting Box Wrench,1/4x5/16,Dbl End
Catalog Page #  1105 

Price $17.06 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4 x 5/16"
  • Number of Points12
  • Overall Length4-9/32"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1191LO
Yes
1/4 x 5/16"
12
4-3/8"
Full Polish
Steel

$28.95 / each

Enter location to check availability
Ratcheting Box Wrench,1/4x5/16,Dbl End
Catalog Page #  1105 

Price $28.95 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4 x 5/16"
  • Number of Points12
  • Overall Length4-3/8"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1181-A
Yes
1/4 x 5/16"
6
4-1/4"
Full Polish
Steel

$22.80 / each

Enter location to check availability
Ratcheting Box Wrench,1/4x5/16,Dbl End
Catalog Page #  1105 

Price $22.80 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4 x 5/16"
  • Number of Points6
  • Overall Length4-1/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1191-A
Yes
1/4 x 5/16"
6
4-9/32"
Full Polish
Steel

$17.43 / each

Enter location to check availability
Ratcheting Box Wrench,1/4x5/16,Dbl End
Catalog Page #  1105 

Price $17.43 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size1/4 x 5/16"
  • Number of Points6
  • Overall Length4-9/32"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1195LO
Yes
3/4 x 7/8"
12
9-1/4"
Full Polish
Steel

$44.60 / each

Enter location to check availability
Ratcheting Box Wrench,3/4x7/8 in,Dbl End
Catalog Page #  1105 

Price $44.60 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size3/4 x 7/8"
  • Number of Points12
  • Overall Length9-1/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1185-A
Yes
3/4 x 7/8"
12
9-1/2"
Full Polish
Steel

$39.80 / each

Enter location to check availability
Ratcheting Box Wrench,3/4x7/8,Double End
Catalog Page #  1105 

Price $39.80 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size3/4 x 7/8"
  • Number of Points12
  • Overall Length9-1/2"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1182T
Yes
3/8 x 7/16"
12
5-1/4"
Full Polish
Steel

$26.10 / each

Enter location to check availability
Ratcheting Box Wrench,3/8x7/16,Dbl End
Catalog Page #  1105 

Price $26.10 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8 x 7/16"
  • Number of Points12
  • Overall Length5-1/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1192LO
Yes
3/8 x 7/16"
12
5-1/2"
Full Polish

$28.95 / each

Enter location to check availability
Ratcheting Box Wrench,3/8x7/16,Dbl End
Catalog Page #  1105 

Price $28.95 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8 x 7/16"
  • Number of Points12
  • Overall Length5-1/2"
  • FinishFull Polish
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1192SPL
Yes
3/8 X 7/16"
12

$20.30 / each

Enter location to check availability
Ratcheting Box Wrench,3/8x7/16,Dbl End
Catalog Page #  NA

Price $20.30 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8 X 7/16"
  • Number of Points12
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1182-A
Yes
3/8 x 7/16"
6
5-1/4"
Full Polish
Steel

$25.15 / each

Enter location to check availability
Ratcheting Box Wrench,3/8x7/16,Dbl End
Catalog Page #  1105 

Price $25.15 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8 x 7/16"
  • Number of Points6
  • Overall Length5-1/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1192-A
Yes
3/8 x 7/16"
6
5-1/2"
Full Polish
Steel

$19.78 / each

Enter location to check availability
Ratcheting Box Wrench,3/8x7/16,Dbl End
Catalog Page #  1105 

Price $19.78 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size3/8 x 7/16"
  • Number of Points6
  • Overall Length5-1/2"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1184-A
Yes
5/8 x 11/16"
12
8"
Full Polish
Steel

$36.05 / each

Enter location to check availability
Ratcheting Box Wrench,5/8x11/16,Dbl End
Catalog Page #  1105 

Price $36.05 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size5/8 x 11/16"
  • Number of Points12
  • Overall Length8"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1194-A
Yes
5/8 x 11/16"
12
8-7/64"
Full Polish
Steel

$31.15 / each

Enter location to check availability
Ratcheting Box Wrench,5/8x11/16,Dbl End
Catalog Page #  1105 

Price $31.15 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size5/8 x 11/16"
  • Number of Points12
  • Overall Length8-7/64"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1186
Yes
5/8 x 3/4"
12
7-3/4"
Full Polish
Steel

$36.50 / each

Enter location to check availability
Ratcheting Box Wrench,5/8x3/4,Double End
Catalog Page #  1105 

Price $36.50 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size5/8 x 3/4"
  • Number of Points12
  • Overall Length7-3/4"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
J1179T
Yes
7/32 x 9/32"
12
4-1/8"
Full Polish
Steel

$26.80 / each

Enter location to check availability
Ratcheting Box Wrench,7/32x9/32,Dbl End
Catalog Page #  1105 

Price $26.80 / each

Technical Specs

  • ItemRatcheting Box Wrench
  • Wrench StyleDouble End
  • ReversingYes
  • SAE or MetricSAE
  • Size7/32 x 9/32"
  • Number of Points12
  • Overall Length4-1/8"
  • FinishFull Polish
  • MaterialSteel
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More