Skip Content

Dial Torque Wrench,Drive Size 1/4 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dial Torque Wrench, Drive Size 1/4 in.

Price $229.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NAH5
  • Mfr. Model # J6168F
  • NSN # 5120-01-589-8726
  • UNSPSC # 27111715
  • Catalog Page # 998
  • Shipping Weight 1.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The accuracy of the dual scale (English/Metric) is not effected by hand position. With clockwise and counterclockwise operation, fewer wrenches are needed to complete the job. Easy-to-read, high contrast scale is designed with a memory needle, and laser marked serial number for traceability. N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench. Also included is 1 removable extension handle for easy force application.

View More

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 1/4"
  • Head Type Fixed
  • Primary Scale Range 6 to 30 in.-lb.
  • Primary Scale Increments 0.5 in.-lb.
  • Calibration Certificate No
  • Secondary Scale Range 0 to 35 cm kg
  • Secondary Scale Increments 1 cm kg
  • Overall Length 10"
  • Rotation CW/CCW
  • Accuracy +/-3% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
  • Memory Needle Yes
  • Electric Light/Tone No
  • Reset Type Click Over
  • Min. Number of Cycles 5000
  • Handle Material Steel
  • Handle Type Cushion Grip
  • Extension Handles No
  • Standards ASME B107.14M
  • Includes Blow Molded Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.