Skip Content

Dial Torque Wrench,50 ft.-lb.,3/8 in. Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dial Torque Wrench, 50 ft.-lb., 3/8 in. Dr

PROTO

Price: $280.25 / each

Please sign in or register to access lists

  • Item # 1ART0
  • Mfr. Model # J6113NMF
  • NSN #
  • UNSPSC # 27111715
  • Catalog Page # 1069
  • Shipping Weight 1.45 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDial Torque Wrench
  • Drive Size3/8"
  • Head TypeFixed
  • Primary Scale Range0 to 50 ft.-lb.
  • Primary Scale Increments1.0 ft.-lb.
  • Calibration CertificateAvailable Upon Request From Manufacturer
  • Secondary Scale Range0 To 70 Nm
  • Secondary Scale Increments2.0 Nm
  • Overall Length14-7/8"
  • RotationCW/CCW
  • Accuracy+/-3% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
  • Memory NeedleYes
  • Extension HandlesNo
  • Meets/ExceedsExceeds ANSI
  • IncludesBlow Molded Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• 2-10 Nm thru 50-250 Nm / 18-90 in-lbs thru 35-175 ft-lbs
• Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
• Industrial all steel or aluminum torque transfer components.
• High alloy torsion drive design — accuracy not effected by hand position.
• Dual scale (Metric/English) with clockwise and counterclockwise operation — fewer wrenches needed to complete job.
• Memory needles are standard on all wrenches except electric light models.
• Easy-to-read, high contrast scale.
• Laser marked serial number for traceability.
• N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.