Skip Content

Dial Torque Wrench,1000 ft.-lb.,1 in. Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dial Torque Wrench, 1000 ft.-lb., 1 in. Dr

Price $1,581.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ARR6
  • Mfr. Model # J6141F
  • NSN #
  • UNSPSC # 27111715
  • Catalog Page # 1099
  • Shipping Weight 31.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDial Torque Wrench
  • Drive Size1"
  • Head TypeFixed
  • Primary Scale Range0 to 1000 ft.-lb.
  • Primary Scale Increments20.0 ft.-lb.
  • Calibration CertificateNo
  • Secondary Scale Range0 To 140 m kg
  • Secondary Scale Increments2.5 m kg
  • Overall Length74-1/4"
  • RotationCW/CCW
  • Accuracy+/-3% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
  • Memory NeedleNo
  • Electric Light/ToneElectric Light and Buzzer
  • Extension HandlesYes
  • Meets/ExceedsFederal GGG-W-00686C, ANSI B107.14M, EN26789, ISO 6789
  • IncludesRed Metal Box

Compliance and Restrictions

None

Details

• Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
• Industrial all steel or aluminum torque transfer components.
• High alloy torsion drive design — accuracy not effected by hand position.
• Dual scale (English/Metric) with clockwise and counterclockwise operation — fewer wrenches needed to complete job.
• Memory needles are standard on all wrenches except electric light models.
• Easy-to-read, high contrast scale.
• Laser marked serial number for traceability.
• N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench.
• J6133F and J6141F include 1 removeable extension handle for easy force application.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.