Skip Content

Steel, Urethane Alloy Dead Blow Hammer,21 oz. Head Weight,Steel Handle Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel, Urethane Alloy Dead Blow Hammer, 21 oz. Head Weight, Steel Handle Material

Price $40.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X085
  • Mfr. Model # J57-531
  • UNSPSC # 27111602
  • Catalog Page # 1045
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Top welded handle-to-head assembly adds extra durability and safety.
• Hot urethane Uni-Cast construction outlasts all other soft face striking tools. Urethane composition provides shape-retaining faces even after repeated striking on hard surfaces and sharp edges.
• Handle is reinforced with solid steel shaft for greater strength safety.
• Top of head molded with a flat surface.
• Dual head design (Standard Dead Blow and Slim-line heads).
• Comfortable dual molded grip.

View More

Technical Specs

  • Item Dead Blow Hammer
  • Head Material Steel, Urethane Alloy
  • Head Weight 21 oz.
  • Overall Length 12-3/4"
  • Replaceable Tip No
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Face Diameter 2"
  • Head Length 4-1/2"
  • Handle Color Orange
  • Head Color Orange
  • Features Slim Face
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Urb4ISU is loaded.
Additional information about Urb4ISU could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The hammer head on this item is steel.If you need additional information please contact us at 1-800-Grainger.
Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:40.506-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26X085, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:40.508-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26X085, prod, sort_default
1 of 1