Skip Content

Crowfoot Wrench Set,SAE,8 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Crowfoot Wrench Set, SAE, 8 Pc

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 15V184
  • Mfr. Model # J49000CFFN
  • UNSPSC # 27111713
  • Catalog Page # 1012
  • Shipping Weight 1.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach. The size of sockets in this set ranges broadly to ensure that the right tool for the application will be available. They are typically used in lower torque applications, and fit 4, 6, and 12 point fasteners. Full polish finish provides corrosion resistance and easy to clean surfaces. 12 point flare nut end allows for fine indexing, helping to improve speed and access.

View More

Technical Specs

  • Item Crowfoot Wrench Set
  • SAE or Metric SAE
  • Number of Pieces 8
  • Finish Full Polish
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.