Skip Content

Crowfoot Wrench,3/8In Dr,15mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crowfoot Wrench, 3/8In Dr, 15mm

PROTO

Price: $29.50 / each

Please sign in or register to access lists

  • Item # 19C294
  • Mfr. Model # J4915MCF
  • UNSPSC # 27111706
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCrowfoot Wrench
  • SAE or MetricMetric
  • Drive Size (In.)3/8
  • Size15mm
  • Overall Length (In.)1-5/8
  • ConstructionAlloy Steel
  • FinishFull Polish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
• Anti-Slip Design Open End (ASD).
• The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
• Broad size range ensures the right tool for the application will be available.
• Typically used in lower torque applications.
• Full Polish finish provides corrosion resistance and easy to clean surfaces.
• Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces.
• Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site.
• Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.