Skip Content

Crowfoot Sockt Set,Opn End,3/8" Dr,15 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Crowfoot Sockt Set, Opn End, 3/8" Dr, 15 Pc

Price $496.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 23218 (Change)

Go

Invalid Zip Code


RICHMOND branch 640

  • Item # 2KGH9
  • Mfr. Model # J49003CF
  • UNSPSC # 27111704
  • Catalog Page # 1012
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach. They are typically used in lower torque applications, and have an antislip design open end. The arched surfaces are designed to spread the contact forces over a greater area and keep the loads off the corners of the fastener which helps prevent fastener rounding. The size of sockets in this set ranges broadly to ensure that the right tool for the application will be available. Full polish finish provides corrosion resistance and easy to clean surfaces. Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces. Use with locking extensions to reach into small spaces or where the fastener is out of sight. Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger.

View More

Technical Specs

  • Item Crowfoot Socket Wrench Set
  • Head Style Open End
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Number of Pieces 15
  • Socket Sizes 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Material Alloy Steel
  • Finish Chrome
  • Standards ASME B107.21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.