Skip Content

Cooling System Pressure Tester,4 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cooling System Pressure Tester, 4 Pc

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6RKK7
  • Mfr. Model # JFF730MA
  • UNSPSC # 25174002
  • Catalog Page # N/A
  • Shipping Weight 4.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Tests all systems from 4 PSI to 30 PSI caps and 3 to 30 lbs. pressure range.
• Easy to read 2.5" gauge.
• Large barrel with a quick pump.
• Includes: 15" hose, head assembly, cap adapter, and instruction manual.

View More

Technical Specs

  • Item Cooling System Pressure Tester
  • Max. Pressure (PSI) 4 to 30
  • Number of Pieces 4
  • Application Radiator Pressure Testing
  • For Use With Radiators
  • Includes 15" Hose, Head Assembly, Cap Adapter And Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.