Skip Content

 
Combination Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Wrench


Technical Specs

  • Item Combination Wrench 
SAE or Metric
Please Select
Size
Please Select
Number of Points
Please Select
Finish
Please Select
Tether Capable
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
332 Products
Compare /
Product #
Mfr.
Model #
SAE or Metric
Size
Number of Points
Finish
Tether Capable
Price
Qty
Please use Qty box to add item(s) to cart.
J1210MESB
Metric
10mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$18.02 / each

Enter location to check availability
Catalog Page #  1009 

Price $18.02 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1210MBASD
Metric
10mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$18.60 / each

Enter location to check availability
Catalog Page #  1009 

Price $18.60 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1210M-T500
Metric
10mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$23.33 / each

Enter location to check availability
Catalog Page #  1009 

Price $23.33 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1210MES
Metric
10mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$25.60 / each

Enter location to check availability
Catalog Page #  1009 

Price $25.60 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1210MASD
Metric
10mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$19.91 / each

Enter location to check availability
Catalog Page #  1009 

Price $19.91 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1210MH-T500
Metric
10mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$26.20 / each

Enter location to check availability
Catalog Page #  1007 

Price $26.20 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1210MHASD
Metric
10mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$18.43 / each

Enter location to check availability
Catalog Page #  1007 

Price $18.43 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 10mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1211MESB
Metric
11mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$18.38 / each

Enter location to check availability
Catalog Page #  1009 

Price $18.38 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1211MBASD
Metric
11mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$18.81 / each

Enter location to check availability
Catalog Page #  1009 

Price $18.81 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1211M-T500
Metric
11mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$24.43 / each

Enter location to check availability
Catalog Page #  1009 

Price $24.43 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1211MES
Metric
11mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$25.35 / each

Enter location to check availability
Catalog Page #  1009 

Price $25.35 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1211MASD
Metric
11mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$20.39 / each

Enter location to check availability
Catalog Page #  1009 

Price $20.39 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1211MH-T500
Metric
11mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$26.75 / each

Enter location to check availability
Catalog Page #  1007 

Price $26.75 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1211MHASD
Metric
11mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$19.46 / each

Enter location to check availability
Catalog Page #  1007 

Price $19.46 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 11mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1212MBASD
Metric
12mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$19.42 / each

Enter location to check availability
Catalog Page #  1009 

Price $19.42 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1212MESB
Metric
12mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$19.20 / each

Enter location to check availability
Catalog Page #  1009 

Price $19.20 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1212M-T500
Metric
12mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$25.40 / each

Enter location to check availability
Catalog Page #  1009 

Price $25.40 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1212MES
Metric
12mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$27.95 / each

Enter location to check availability
Catalog Page #  1009 

Price $27.95 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1212MASD
Metric
12mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$21.24 / each

Enter location to check availability
Catalog Page #  1009 

Price $21.24 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1212MH-T500
Metric
12mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$27.95 / each

Enter location to check availability
Catalog Page #  1007 

Price $27.95 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1212MHASD
Metric
12mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$20.35 / each

Enter location to check availability
Catalog Page #  1007 

Price $20.35 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 12mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1213MESB
Metric
13mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$20.08 / each

Enter location to check availability
Catalog Page #  1009 

Price $20.08 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1213MBASD
Metric
13mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$20.57 / each

Enter location to check availability
Catalog Page #  1009 

Price $20.57 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1213MES
Metric
13mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$27.95 / each

Enter location to check availability
Catalog Page #  1009 

Price $27.95 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1213M-T500
Metric
13mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$25.70 / each

Enter location to check availability
Catalog Page #  1009 

Price $25.70 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1213MASD
Metric
13mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$22.54 / each

Enter location to check availability
Catalog Page #  1009 

Price $22.54 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1213MH-T500
Metric
13mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$28.95 / each

Enter location to check availability
Catalog Page #  1007 

Price $28.95 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1213MHASD
Metric
13mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$21.31 / each

Enter location to check availability
Catalog Page #  1007 

Price $21.31 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 13mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1214MESB
Metric
14mm
12
Black Oxide
Standard Tool (Accessory Needed for Tethering)

$21.16 / each

Enter location to check availability
Catalog Page #  1009 

Price $21.16 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
J1214MBASD
Metric
14mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$18.99 / each

Enter location to check availability
Catalog Page #  1009 

Price $18.99 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1214MES
Metric
14mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$29.05 / each

Enter location to check availability
Catalog Page #  1009 

Price $29.05 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1214M-T500
Metric
14mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$28.30 / each

Enter location to check availability
Catalog Page #  1009 

Price $28.30 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1214MASD
Metric
14mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$23.37 / each

Enter location to check availability
Catalog Page #  1009 

Price $23.37 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1214MH-T500
Metric
14mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$30.50 / each

Enter location to check availability
Catalog Page #  1007 

Price $30.50 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1214MHASD
Metric
14mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$22.39 / each

Enter location to check availability
Catalog Page #  1007 

Price $22.39 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 14mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1215MESB
Metric
15mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$22.87 / each

Enter location to check availability
Catalog Page #  1009 

Price $22.87 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1215MBASD
Metric
15mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$23.58 / each

Enter location to check availability
Catalog Page #  1009 

Price $23.58 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1215MES
Metric
15mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$30.20 / each

Enter location to check availability
Catalog Page #  1009 

Price $30.20 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1215M-T500
Metric
15mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$30.75 / each

Enter location to check availability
Catalog Page #  1009 

Price $30.75 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1215MASD
Metric
15mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$25.30 / each

Enter location to check availability
Catalog Page #  1009 

Price $25.30 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1215MH-T500
Metric
15mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$33.30 / each

Enter location to check availability
Catalog Page #  1007 

Price $33.30 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1215MHASD
Metric
15mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$24.28 / each

Enter location to check availability
Catalog Page #  1007 

Price $24.28 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 15mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1216MESB
Metric
16mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$24.15 / each

Enter location to check availability
Catalog Page #  1009 

Price $24.15 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1216MBASD
Metric
16mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$24.79 / each

Enter location to check availability
Catalog Page #  1009 

Price $24.79 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1216MES
Metric
16mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$32.80 / each

Enter location to check availability
Catalog Page #  1009 

Price $32.80 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1216M-T500
Metric
16mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$32.10 / each

Enter location to check availability
Catalog Page #  1009 

Price $32.10 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1216MASD
Metric
16mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$26.70 / each

Enter location to check availability
Catalog Page #  1009 

Price $26.70 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1216MH-T500
Metric
16mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$35.15 / each

Enter location to check availability
Catalog Page #  1007 

Price $35.15 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1216MHASD
Metric
16mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$25.85 / each

Enter location to check availability
Catalog Page #  1007 

Price $25.85 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 16mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1217MBASD
Metric
17mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$26.45 / each

Enter location to check availability
Catalog Page #  1009 

Price $26.45 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 17mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1217MESB
Metric
17mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$26.35 / each

Enter location to check availability
Catalog Page #  1009 

Price $26.35 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 17mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1217M-T500
Metric
17mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$35.35 / each

Enter location to check availability
Catalog Page #  1009 

Price $35.35 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 17mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1217MES
Metric
17mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$33.85 / each

Enter location to check availability
Catalog Page #  1009 

Price $33.85 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 17mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1217MASD
Metric
17mm
12
Satin
Standard Tool(Accessory Needed for Tethering)

$29.55 / each

Enter location to check availability
Catalog Page #  1009 

Price $29.55 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 17mm
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1217MH-T500
Metric
17mm
6
Full Polish
Standard Tool(Accessory Needed for Tethering)

$37.90 / each

Enter location to check availability
Catalog Page #  1007 

Price $37.90 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 17mm
  • Number of Points 6
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1217MHASD
Metric
17mm
6
Satin
Standard Tool(Accessory Needed for Tethering)

$27.95 / each

Enter location to check availability
Catalog Page #  1007 

Price $27.95 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 17mm
  • Number of Points 6
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1218MBASD
Metric
18mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$28.40 / each

Enter location to check availability
Catalog Page #  1009 

Price $28.40 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 18mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1218MESB
Metric
18mm
12
Black Oxide
Standard Tool(Accessory Needed for Tethering)

$27.50 / each

Enter location to check availability
Catalog Page #  1009 

Price $27.50 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 18mm
  • Number of Points 12
  • Finish Black Oxide
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1218MES
Metric
18mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$35.05 / each

Enter location to check availability
Catalog Page #  1009 

Price $35.05 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 18mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
J1218M-T500
Metric
18mm
12
Full Polish
Standard Tool(Accessory Needed for Tethering)

$35.85 / each

Enter location to check availability
Catalog Page #  1009 

Price $35.85 / each

Technical Specs

  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 18mm
  • Number of Points 12
  • Finish Full Polish
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More