Skip Content

5/8" Combination Wrench, SAE, Satin, Number of Points: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5/8" Combination Wrench, SAE, Satin, Number of Points: 12

Price $20.74 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1AKW8
  • Mfr. Model # J1220ASD
  • NSN # 
  • UNSPSC # 27111713
  • Catalog Page # 1108
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Combination Wrench
  • SAE or Metric SAE
  • Size 5/8"
  • Number of Points 12
  • Finish Satin
  • Tether Capable Standard Tool(Accessory Needed for Tethering)
  • Overall Length 9-1/2"
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Material Alloy Steel
  • Meets/Exceeds ASME B107.100
  • Features Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design Open End Reduces Wear on Fasteners, Box End Incorporates TorquePlus Design to Reduce Fastener Wear, 15 Degree Offset Box End Keeps Wrench Clear of Obstructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Open Stock Combination Wrenches

• Spline design allows numerous fastener head uses
Antislip design (ASD) features a locking groove to prevent slippage.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.