Skip Content

Battery Charger,24V,1400A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Charger, 24V, 1400A

Price $4,452.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6RKW4
  • Mfr. Model # JFE14289
  • UNSPSC # 26111704
  • Catalog Page # N/A
  • Shipping Weight 196.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger
  • UL Rated Amps 12V 1400A
  • UL Rated Amps 24V 800A
  • Cranking Amps 1400-12V; 800 - 24V
  • Cold Crank Amps 1400/800A
  • Amps 60 hr.
  • Voltage Rating 24V
  • Avg. Charge Time 6V High 16 AWG
  • Avg. Charge Time 12V Low 5A
  • Avg. Charge Time 12V High 24/24V Output
  • Lead Size 10 ft.
  • Input 45A
  • Overall Width 6 ft.
  • Overall Height 1/0
  • Overall Depth 120
  • Application Jump Starting
  • Cable Gauge 16 AWG
  • Cable Length 10 ft.
  • Test Feature Commercial Jump Starter
  • Timer Automatic
  • Includes Commercial Jump Starter
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


• Commercial quality jump starter designed for heavy-duty and over the road jump starting applications.
• Built-in automatic 10 Amp battery charger.
• 12/24 volt settings.
• 1400 Cold cranking amps in 12 volt mode.
• 800 Cold cranking amps in 24 volt mode.
• 10’ Jumper cable leads (1/0 welding cable).

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.