Skip Content

Carpenters Tool Box, Steel, 32" Overall Width x 8-1/2" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carpenters Tool Box, Steel, 32" Overall Width x 8-1/2" Overall Depth

Price $125.90 / each

Please sign in or register to access lists

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 4R158
  • Mfr. Model # J9979-NA
  • UNSPSC # 24112401
  • Catalog Page # 1064
  • Shipping Weight 20.82 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarpenters Tool Box
  • MaterialSteel
  • Overall Width32"
  • Overall Depth8-1/2"
  • Overall Height9-1/2"
  • ColorBrown
  • FinishPowder Coated
  • Number of Pieces1
  • Storage Capacity2,584 cu. in.
  • Number of Drawers0
  • Drawer SlidesNone
  • Number of Trays1
  • Locking SystemCenter Hasp, Padlocks (Not Included)
  • Number of Handles1
  • Handle DesignHeavy-Duty Side
  • FeaturesDouble Latch for Strength
  • IncludesRemovable Tote Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Steel portable tool chest features a side handle instead of a top handle, is extra wide for large tools, and has a double latch for strength.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Nice heavy duty tool box for field work. Like the handles on the end and on top. June 21, 2014
  • 2015-07-02T19:54:44.263-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4R158, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to purchase about 15pcs of the item 4R158. Please provide me one ASAP. Thanks
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about 4R158 is loaded.
Additional information about 4R158 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You would get an email if there was a promotion for your account. Thank you for using Grainger.com Ask& Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Plastic Version

I am looking for a tool box similar to this that is either 30" or 32" in width with similar depth and height dimensions as this box. Do you have such a product.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Waywild is loaded.
Additional information about Waywild could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We currently do not have a similar sized product in plastic.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:07:21.588-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4R158, prod, sort_default
1 of 1
  • 2015-07-02T20:07:21.590-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4R158, prod, sort_default
1 of 1