Skip Content

Cabinet Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cabinet Screwdriver

PROTO

Technical Specs

  • ItemScrewdriver 
  • Tip Style GroupSlotted 
  • Tip StyleCabinet Tip 
Handle Material
Please Select
Tip Size
Please Select
Shank Length
Please Select
Item #Handle MaterialTip SizeShank LengthAvailabilityPrice Qty
2RDU1Acetate1/8"2"

Typically in Stock

$8.56 / each

2RDT9Acetate1/8"2"

Clearance - Limited Quantity Available

$7.32 / each

2RDU2Acetate1/8"3"

Typically in Stock

$9.65 / each

2RDU3Acetate1/8"4"

Clearance - Limited Quantity Available

$6.53 / each

2RDU4Acetate1/8"6"

Clearance - Limited Quantity Available

$10.38 / each

2RDU5Acetate1/8"8"

Clearance - Limited Quantity Available

$10.71 / each

2RDV2Acetate3/16"10"

Typically in Stock

$14.62 / each

2RDV3Acetate3/16"12"

Typically in Stock

$15.83 / each

2RDU6Acetate3/16"3"

Clearance - Limited Quantity Available

$10.23 / each

2RDU7Acetate3/16"4"

Typically in Stock

$12.60 / each

2RDU8Acetate3/16"5"

Clearance - Limited Quantity Available

$4.73 / each

2RDU9Acetate3/16"6"

Clearance - Limited Quantity Available

$11.83 / each

2RDV1Acetate3/16"8"

Typically in Stock

$13.40 / each

2RDV5Acetate1/4"10"

Clearance - Limited Quantity Available

$14.15 / each

2RDV6Acetate1/4"12"

Typically in Stock

$19.95 / each

5HM25Multicomponent1/8"3"

Typically in Stock

$7.12 / each

5HM24Multicomponent1/8"3"

Clearance - Limited Quantity Available

$7.54 / each

5HM28Multicomponent1/8"8"

Typically in Stock

$10.25 / each

5HM34Multicomponent3/16"6"

Typically in Stock

$11.13 / each

5HM35Multicomponent3/16"6"

Typically in Stock

$8.84 / each

5HM36Multicomponent3/16"8"

Typically in Stock

$11.37 / each

Adding More Products