Skip Content

Battery Tool Kit, 6 Piece Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Tool Kit, 6 Piece Set

Price $142.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RKL5
  • Mfr. Model # JFE6KIT
  • UNSPSC # 26111722
  • Catalog Page # 1143
  • Shipping Weight 3.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This complete battery tool service kit includes an extra-long 5/16" ratcheting terminal wrench, a standard-length 5/16" ratcheting terminal wrench, a standard-length 10mm ratcheting terminal wrench, battery pliers, a 4-in-1 battery terminal cleaner, and a battery puller/lifter.

View More

Technical Specs

  • Item Battery Tool Kit
  • Type 6 Piece Set
  • Used For Battery Maintenance
  • Application Battery
  • Includes Extra Long 5/16" Ratcheting Terminal Wrench, 5/16" Standard Length Ratcheting Terminal Wrench, 10mm Standard Length Ratcheting Terminal Wrench, Battery Pliers, 4-in-1 Battery Terminal Cleaner, Battery Puller/lifter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.