Skip Content

SAEAircraft/Avionics Tool Set Number of Pieces: 149, Primary Application: Avionics close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SAEAircraft/Avionics Tool Set Number of Pieces: 149, Primary Application: Avionics

Price $1,588.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UDX5
  • Mfr. Model # JTS-0149AVI
  • UNSPSC # 27113201
  • Catalog Page # 1068
  • Shipping Weight 25.37 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAircraft/Avionics Tool Set
  • Primary ApplicationAvionics
  • SAE or MetricSAE
  • Number of Pieces149
  • Tool Storage Type IncludedRolling Cabinet
  • Drive Size1/4"
  • Number of Sockets/Accs.34
  • Number of Wrenches26
  • Number of Pliers14
  • Number of Screwdrivers52
  • Number of Striking Tools9
  • Number of Miscellaneous Tools14
  • Number of Consumable Parts0
  • Recommended Tool BoxesMfr. No. J453441-8RD
  • 1/4 In. Drive Sockets/Accs. Included12-Point Standard SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 12-Point Deep SAE- 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 and 9/16", 12-Point Universal SAE- 1/4, 5/16, 3/8 and 7/16", 8-Point Standard SAE- 1/4, 5/16 and 3/8", Pear Head Ratchet, Locking Extensions- 2 and 6", Wobble Extension 3", Flex Extension 6", Universal Joint, Socket Driver
  • Wrenches Included12-Point Combination SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4", Adjustable 4 and, 8", 6-Point Combination Short SAE- 1/8, 5/32, 3/16, 1/4, 9/32, 5/16, 11/32 and 3/8", Short Angle Open End- 7/32 x 7/32, 15/64 x 15/64, 1/4 x 1/4, 9/32 x 9/32, 5/16 x 5
  • Pliers IncludedDiagonal with Grip, Needle Nose with Grip, Needle Nose Curve with Grip, Needle Nose with cutter, Duckbill with Grip, 9-9/16" Power Track II, Slip Joint with Grip, Wire Strippers, 6-Piece Miniature Plier Set: Diagonal Cutter Tapered Head, Diagonal Cutter Oval Head, Slim Needle Nose, Needle Nose, Transverse End Cutter, Angled Cutter, (2) Offset Screwdrivers, Punch and Chisel Holder
  • Screwdrivers IncludedRound Shank Standard Slotted Stubby-1/4" x 1 1/2", 1/4" x 4 and 5/16" x 6", Round Shank Cabinet- 1/8" x 4, 1/8" x 6, 3/16" x 3, 3/16" x 4, 3/16" x 5 and 3/16" x 6", Phillips #1 x 3", #1 x 8", #2 x 1 9/16", #2 x 4", #3 x 6" and #0 x 3", Nut Driver Midget- 5/64" x 2 1/2", 3/32" x 2 1/2", 7/64" x 2 1/2", 1/8" x 2 1/2" and 5/32" x 2 1/2", Nut Driver Hollow Shank- 3/16" x 4 5/16", 1/4" x 4 5/16", 5/16" x 4 3/8", 11/32"" x 4 3/8", 3/8" x 4 3/8", 7/16" x 5 1/16 and 1/2" x 5 1/16", Screw Starter Standard Tip, Screw Starter Phillips Tip, Precision Set #0 Phillips, #1 Phillips, 1.4mm Slotted, 2.0mm Slotted, 2.4mm Slotted, 3.0mm Slotted, Magnetic Bits- #1 Phillips x 1, #2 Phillips x 1", 5/32" Slotted Insert x 1", 1/4" Slotted Insert x 1", 3/16" Nut Setter x 1 1/2", 1/4" Nut Setter x 1 1/2", 9/32 Nut Setter x 1 1/2", 5/16" Nut Setter x 1 1/2", 11/32"" Nut Setter x 1 1/2", 7/16" Nut Setter x 1 1/2", Magnetic Ratcheting Screwdriver 8 3/4"
  • Striking Tools Included4 oz. Ball Pein Hammer, 10 oz. Compo Cast Hammer, 16 oz. Soft Face Hammer, Punch Center, Punch Pin 3/16", and 1/8",, Punch Starter 1/8",, Cold Chisel 5/8",
  • Miscellaneous Tools IncludedFlashlight, (4) Piece Pick Set, 10 ft. Tape Rule, Oval "spection Mirror, Telescopic Magnetic Retriever, Flexible Retriever, (25) Blade Feeler Gauge Set, (7) Piece Hex Key Set, Cotter P" Puller Set
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.