Skip Content

 
Angle Open End Wrench, SAE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Open End Wrench, SAE


Technical Specs

  • ItemAngle Open End Wrench 
  • SAE or MetricSAE 
Size
Please Select
Finish
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
34 Products
Compare /
Product #
Mfr.
Model #
Size
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
J3314
7/32" x 7/32"
Satin

$11.94 / each

Enter location to check availability
Open End Wrench,7/32x7/32 in.,15/75 Deg
Catalog Page #  NA

Price $11.94 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size7/32" x 7/32"
  • FinishSatin
J3315
15/64" x 15/64"
Satin

$11.94 / each

Enter location to check availability
Open End Wrench,15/64 x 15/64,15/75 Deg
Catalog Page #  NA

Price $11.94 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size15/64" x 15/64"
  • FinishSatin
J3316
1/4" x 1/4"
Satin

$12.08 / each

Enter location to check availability
Open End Wrench,1/4 x 1/4 in.,15/75 Deg
Catalog Page #  NA

Price $12.08 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1/4" x 1/4"
  • FinishSatin
J3318
9/32" x 9/32"
Satin

$12.08 / each

Enter location to check availability
Open End Wrench,9/32x9/32 in.,15/75 Deg
Catalog Page #  NA

Price $12.08 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size9/32" x 9/32"
  • FinishSatin
J3320
5/16" x 5/16"
Satin

$12.16 / each

Enter location to check availability
Open End Wrench,5/16x5/16 in.,15/75 Deg
Catalog Page #  NA

Price $12.16 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size5/16" x 5/16"
  • FinishSatin
J3322
11/32" x 11/32"
Satin

$10.97 / each

Enter location to check availability
Open End Wrench,11/32 x 11/32,15/75 Deg
Catalog Page #  1112 

Price $10.97 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size11/32" x 11/32"
  • FinishSatin
J3112
3/8" x 3/8"
Full Polish

$24.29 / each

Enter location to check availability
Open End Wrench,3/8 x 3/8 in.,15/60 Deg
Catalog Page #  NA

Price $24.29 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size3/8" x 3/8"
  • FinishFull Polish
J3324
3/8" x 3/8"
Satin

$11.07 / each

Enter location to check availability
Open End Wrench,3/8x3/8 in.,15/75 Deg,4L
Catalog Page #  1112 

Price $11.07 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size3/8" x 3/8"
  • FinishSatin
J3114
7/16" x 7/16"
Full Polish

$24.76 / each

Enter location to check availability
Open End Wrench,7/16x7/16 in.,15/60 Deg
Catalog Page #  NA

Price $24.76 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size7/16" x 7/16"
  • FinishFull Polish
J3328
7/16" x 7/16"
Satin

$11.36 / each

Enter location to check availability
Open End Wrench,7/16x7/16 in.,15/75 Deg
Catalog Page #  1112 

Price $11.36 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size7/16" x 7/16"
  • FinishSatin
J3116
1/2" x 1/2"
Full Polish

$26.20 / each

Enter location to check availability
Open End Wrench,1/2 x 1/2 in.,15/60 Deg
Catalog Page #  NA

Price $26.20 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1/2" x 1/2"
  • FinishFull Polish
J3332
1/2" x 1/2"
Satin

$11.56 / each

Enter location to check availability
Open End Wrench,1/2 x 1/2 in.,15/75 Deg
Catalog Page #  1112 

Price $11.56 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1/2" x 1/2"
  • FinishSatin
J3118
9/16" x 9/16"
Full Polish

$28.85 / each

Enter location to check availability
Open End Wrench,9/16x9/16 in.,15/60 Deg
Catalog Page #  NA

Price $28.85 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size9/16" x 9/16"
  • FinishFull Polish
J3336
9/16" x 9/16"
Satin

$13.58 / each

Enter location to check availability
Open End Wrench,9/16x9/16 in.,15/75 Deg
Catalog Page #  1112 

Price $13.58 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size9/16" x 9/16"
  • FinishSatin
J3120
5/8" x 5/8"
Full Polish

$31.35 / each

Enter location to check availability
Open End Wrench,5/8 x 5/8 in.,15/60 Deg
Catalog Page #  NA

Price $31.35 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size5/8" x 5/8"
  • FinishFull Polish
J3340
5/8" x 5/8"
Satin

$16.76 / each

Enter location to check availability
Open End Wrench,5/8 x 5/8 in.,15/75 Deg
Catalog Page #  1112 

Price $16.76 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size5/8" x 5/8"
  • FinishSatin
J3122
11/16" x 11/16"
Full Polish

$30.05 / each

Enter location to check availability
Open End Wrench,11/16 x 11/16,15/60 Deg
Catalog Page #  1112 

Price $30.05 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size11/16" x 11/16"
  • FinishFull Polish
J3124
3/4" x 3/4"
Full Polish

$36.90 / each

Enter location to check availability
Open End Wrench,3/4 x 3/4 in.,15/60 Deg
Catalog Page #  NA

Price $36.90 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size3/4" x 3/4"
  • FinishFull Polish
J3126
13/16" x 13/16"
Full Polish

$42.95 / each

Enter location to check availability
Open End Wrench,13/16 x 13/16,15/60 Deg
Catalog Page #  NA

Price $42.95 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size13/16" x 13/16"
  • FinishFull Polish
J3128
7/8" x 7/8"
Full Polish

$50.80 / each

Enter location to check availability
Open End Wrench,7/8 x 7/8 in.,15/60 Deg
Catalog Page #  1112 

Price $50.80 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size7/8" x 7/8"
  • FinishFull Polish
J3130
15/16" x 15/16"
Full Polish

$52.20 / each

Enter location to check availability
Open End Wrench,15/16 x 15/16,15/60 Deg
Catalog Page #  1112 

Price $52.20 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size15/16" x 15/16"
  • FinishFull Polish
J3132
1" x 1"
Full Polish

$56.75 / each

Enter location to check availability
Open End Wrench,1 x 1 in.,15/60 Deg,4 L
Catalog Page #  1112 

Price $56.75 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1" x 1"
  • FinishFull Polish
J3134
1-1/16" x 1-1/16"
Full Polish

$62.65 / each

Enter location to check availability
Open End Wrench,1-1/16x1-1/16,15/60 Deg
Catalog Page #  1112 

Price $62.65 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-1/16" x 1-1/16"
  • FinishFull Polish
J3136
1-1/8" x 1-1/8"
Full Polish

$64.85 / each

Enter location to check availability
Open End Wrench,1-1/8 x 1-1/8,15/60 Deg
Catalog Page #  1112 

Price $64.85 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-1/8" x 1-1/8"
  • FinishFull Polish
J3140
1-1/4" x 1-1/4"
Full Polish

$76.25 / each

Enter location to check availability
Open End Wrench,1-1/4 x 1-1/4,15/60 Deg
Catalog Page #  NA

Price $76.25 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-1/4" x 1-1/4"
  • FinishFull Polish
J3142
1-5/16" x 1-5/16"
Full Polish

$81.70 / each

Enter location to check availability
Open End Wrench,1-5/16x1-5/16,15/60 Deg
Catalog Page #  NA

Price $81.70 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-5/16" x 1-5/16"
  • FinishFull Polish
J3144
1-3/8" x 1-3/8"
Full Polish

$87.95 / each

Enter location to check availability
Open End Wrench,1-3/8 x 1-3/8,15/60 Deg
Catalog Page #  1112 

Price $87.95 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-3/8" x 1-3/8"
  • FinishFull Polish
J3146
1-7/16" x 1-7/16"
Full Polish

$105.45 / each

Enter location to check availability
Open End Wrench,1-7/16x1-7/16,15/60 Deg
Catalog Page #  NA

Price $105.45 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-7/16" x 1-7/16"
  • FinishFull Polish
J3148
1-1/2" x 1-1/2"
Full Polish

$100.15 / each

Enter location to check availability
Open End Wrench,1-1/2 x 1-1/2,15/60 Deg
Catalog Page #  1112 

Price $100.15 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-1/2" x 1-1/2"
  • FinishFull Polish
J3152
1-5/8" x 1-5/8"
Full Polish

$129.95 / each

Enter location to check availability
Open End Wrench,1-5/8 x 1-5/8,15/60 Deg
Catalog Page #  1112 

Price $129.95 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-5/8" x 1-5/8"
  • FinishFull Polish
J3156
1-3/4" x 1-3/4"
Full Polish

$147.95 / each

Enter location to check availability
Open End Wrench,1-3/4 x 1-3/4,15/60 Deg
Catalog Page #  NA

Price $147.95 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-3/4" x 1-3/4"
  • FinishFull Polish
J3158
1-13/16" x 1-13/16"
Full Polish

$159.00 / each

Enter location to check availability
Open End Wrench,1-13/16x1-13/16,15/60Deg
Catalog Page #  NA

Price $159.00 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-13/16" x 1-13/16"
  • FinishFull Polish
J3160
1-7/8" x 1-7/8"
Full Polish

$174.00 / each

Enter location to check availability
Open End Wrench,1-7/8 x 1-7/8,15/60 Deg
Catalog Page #  NA

Price $174.00 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size1-7/8" x 1-7/8"
  • FinishFull Polish
J3164
2" x 2"
Full Polish

$201.50 / each

Enter location to check availability
Open End Wrench,2 x 2 in.,15/60 Deg
Catalog Page #  NA

Price $201.50 / each

Technical Specs

  • ItemAngle Open End Wrench
  • SAE or MetricSAE
  • Size2" x 2"
  • FinishFull Polish
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More