Skip Content

Air Drive Converter,4 In. L,CW/CCW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Drive Converter, 4 In. L, CW/CCW

Price $3,843.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LV29
  • Mfr. Model # J6203
  • UNSPSC # 27111704
  • Catalog Page # 1102
  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Drive Converter
  • Female Input Square Drive 1/2"
  • Male Output Square Drive 1/2"
  • Gear Ratio 1:5.43
  • Max. Rated Output 300 ft.-lb.
  • Max. Rated Input 38-1/2 ft.-lb.
  • Overall Length 4"
  • Overall Dia. 3"
  • Overall Height 4"
  • Rotation CW/CCW
  • For Use With Mfr. No. J6212, J6222, J6232, J6234, J6242, J6252, J6212CERT, J6222CERT, J6232CERT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Powered input to a torque multiplier can reduce operator fatigue and increase productivity. Designed to drive Proto® Torque Multipliers (except J6202A) when used with an air or electric drive too, but not designed for use with impact tools.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.