Skip Content

MetricMaster Tool Set Number of Pieces: 111, Primary Application: Add-On close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

MetricMaster Tool Set Number of Pieces: 111, Primary Application: Add-On

Price $1,160.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6C353
  • Mfr. Model # J99570
  • UNSPSC # 27113201
  • Catalog Page # 1067
  • Shipping Weight 28.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaster Tool Set
  • Primary ApplicationAdd-On
  • SAE or MetricMetric
  • Number of Pieces111
  • Drive Size1/4", 3/8", 1/2"
  • Number of Sockets/Accs.84
  • Number of Wrenches18
  • Number of Pliers0
  • Number of Screwdrivers0
  • Number of Striking Tools0
  • Number of Miscellaneous Tools9
  • Number of Consumable Parts0
  • Recommended Tool BoxesMfr. No. J442719-8RD
  • StandardsANSI
  • IncludesBlow Mold Plastic Hex Bit Holder, Plastic Hex Key Holder, Vinyl Pouch
  • 1/4 In. Drive Sockets/Accs. IncludedStandard Metric 6-Point 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm, Deep Metric 6-Point 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm
  • 3/8 In. Drive Sockets/Accs. IncludedStandard 12-Point Metric 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 and 19mm, Deep 12-Point Metric 8, 9, 10, 11, 12, 13, 14, 15, 17, 18 and 19mm, Hex Bit Sockets Metric 4, 5, 6, 7, 8, 9 and 10mm
  • 1/2 In. Drive Sockets/Accs. IncludedStandard Metric 12-Point 10, 11, 12, 13, 14, 15, 17, 18, 19, 20, 21, 22, 23 and 24mm, Deep Metric 12-Point 10, 11, 12, 13, 14, 15, 17, 18, 19, 20, 21, 22, 23 and 24mm
  • Wrenches IncludedCombination Satin Finish 12-Point Metric 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24mm
  • Miscellaneous Tools Included(9) Piece Short Arm Metric Hex Key Set 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm and 10mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.