Skip Content

 
Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shock-Absorbing Lanyard

PROTECTA


Technical Specs

  • Working Length6 ft. 
  • Weight Capacity310 lb. 
  • ColorRed 
Extended Fall Length
Please Select
Number of Legs
Please Select
Line Material
Please Select
Strap Width
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Extended Fall Length
Number of Legs
Line Material
Strap Width
Availability
Price
Qty
1340161
4-1/2 to 6 ft.
2
Polyester
1-15/16"

$235.00 / each

Lanyard,2 Leg,Polyester,Red
Catalog Page #  2390 

Price: $235.00 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length4-1/2 to 6 ft.
  • Weight Capacity310 lb.
  • Number of Legs2
  • Line MaterialPolyester
  • Strap Width1-15/16"
  • ColorRed
1340141
4-1/2 to 6 ft.
2
Polyester
1-15/16"

$115.40 / each

Lanyard,2 Leg,Polyester,Red
Catalog Page #  2390 

Price: $115.40 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length4-1/2 to 6 ft.
  • Weight Capacity310 lb.
  • Number of Legs2
  • Line MaterialPolyester
  • Strap Width1-15/16"
  • ColorRed
1341001
9-1/2 ft.
1
Nylon
1"

$111.50 / each

Lanyard,1 Leg,Nylon,Red
Catalog Page #  2390 

Price: $111.50 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length9-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs1
  • Line MaterialNylon
  • Strap Width1"
  • ColorRed
1340220
9-1/2 ft.
1
Polyester
1-3/8"

$62.20 / each

Lanyard,1 Leg,Polyester,Red
Catalog Page #  2390 

Price: $62.20 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length9-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs1
  • Line MaterialPolyester
  • Strap Width1-3/8"
  • ColorRed
1342001
9-1/2 ft.
2
Polyester
1"

$85.20 / each

Lanyard,2 Leg,Polyester,Red
Catalog Page #  2390 

Price: $85.20 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length9-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs2
  • Line MaterialPolyester
  • Strap Width1"
  • ColorRed
1340180
9-1/2 ft.
2
Polyester
1"

$123.05 / each

Lanyard,2 Leg,Polyester,Red
Catalog Page #  2390 

Price: $123.05 / each

Technical Specs

  • Working Length6 ft.
  • Extended Fall Length9-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs2
  • Line MaterialPolyester
  • Strap Width1"
  • ColorRed