Skip Content

 
Self-Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self-Retracting Lifeline

PROTECTA


Technical Specs

  • ItemSelf-Retracting Lifeline 
  • Number of Legs
Length
Please Select
Line Material
Please Select
Weight Capacity
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Length
Line Material
Weight Capacity
Availability
Price
Qty
3590670
100 ft.
Galvanized Steel
420 lb.

$2,088.00 / each

Slf-Retracting Lifeline,100ft,Glvnzd Stl
Catalog Page #  2390 

Price: $2,088.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length100 ft.
  • Line MaterialGalvanized Steel
  • Weight Capacity420 lb.
  • Number of Legs1
AD111AR
11 ft.
Polyester
310 lb.

$308.75 / each

Self-Retracting Lifeline,11 ft,Polyester
Catalog Page #  2390 

Price: $308.75 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length11 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
AD111A
11 ft.
Polyester
310 lb.

$256.75 / each

Self-Retracting Lifeline,Plyester,310 lb
Catalog Page #  2390 

Price: $256.75 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length11 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
3590517
20 ft.
Galvanized Cable
420 lb.

$639.00 / each

Self-Retracting Lifeline,20 ft.,420 lb.
Catalog Page #  NA

Price: $639.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length20 ft.
  • Line MaterialGalvanized Cable
  • Weight Capacity420 lb.
  • Number of Legs1
AD120AR
20 ft.
Polyester
310 lb.

$556.00 / each

Self-Retracting Lifeline,Plyester,310 lb
Catalog Page #  2390 

Price: $556.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length20 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
AD120A
20 ft.
Polyester
310 lb.

$517.50 / each

Self-Retracting Lifeline,20 ft,Polyester
Catalog Page #  2390 

Price: $517.50 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length20 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
3590504
20 ft.
Stainless Steel Cable
420 lb.

$713.00 / each

Self-Retracting Lifeline,20 ft.,420 lb.
Catalog Page #  NA

Price: $713.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length20 ft.
  • Line MaterialStainless Steel Cable
  • Weight Capacity420 lb.
  • Number of Legs1
3590500
33 ft.
Galvanized Steel
420 lb.

$732.00 / each

Slf-Rtrctng Lifiln,33ft,Glvnzd Stl,420lb
Catalog Page #  2390 

Price: $732.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length33 ft.
  • Line MaterialGalvanized Steel
  • Weight Capacity420 lb.
  • Number of Legs1
3590550
50 ft.
Galvanized Steel
420 lb.

$971.00 / each

Self-Retracting Lifeline,50ft,Glvnzd Stl
Catalog Page #  2390 

Price: $971.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length50 ft.
  • Line MaterialGalvanized Steel
  • Weight Capacity420 lb.
  • Number of Legs1
3101116
6 ft.
Polyester
310 lb.

Limited Quantity Available

$147.93 / each

Self-Retrctng Lifeline,6ft,Inertia,310lb
Catalog Page #  2390 

Clearance Price:
$147.93 / each

Price: $236.50 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length6 ft.
  • Line MaterialPolyester
  • Weight Capacity310 lb.
  • Number of Legs1
3590590
66 ft.
Galvanized Steel
420 lb.

$1,386.00 / each

Self-Retracting Lifeline,66ft,Glvnzd Stl
Catalog Page #  2390 

Price: $1,386.00 / each

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Length66 ft.
  • Line MaterialGalvanized Steel
  • Weight Capacity420 lb.
  • Number of Legs1