Skip Content

Rope Grab,Steel,Size Fits 5/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rope Grab, Steel, Size Fits 5/8 In.

Price $174.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UZY5
  • Mfr. Model # AC202D
  • UNSPSC # 46182301
  • Catalog Page # 2202
  • Shipping Weight 2.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protecta® Rope Grab and Lifelines
Trailing grab enables hands-free operation and can be attached or removed anywhere on the lifeline. Fits 5/8"-dia. rope.
• Meet OSHA and ANSI standards

View More

Technical Specs

  • Item Rope Grab
  • Weight Capacity 310 lb.
  • Color Gold
  • Rope Size 5/8"
  • Rope Material Polyester/ Polypropylene
  • Material Steel
  • Tensile Strength 5,000 lb.
  • Standards OSHA, ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great product, easy-to-use, a product made with TLC, has a little bit of weight, but makes you feel very secure. Purchased over 50 of these and I love them. May 6, 2014
  • 2016-05-04 T22:13:47.164-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2UZY5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.