Skip Content

 
Full Body Harness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Full Body Harness

Technical Specs

  • Harness Application General Industry 
  • Harness Size Universal 
  • Front D-Ring No 
  • Tensile Strength 6000 lb. 
Weight Capacity
Please Select
Side D-Rings
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $80-$90 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Weight Capacity
Side D-Rings
Price
Qty
Please use Qty box to add item(s) to cart.
AB17530
310 lbs.
No

$83.65 / each

Enter location to check availability
Catalog Page #  2189 

Price $83.65 / each

Technical Specs

  • Harness Application General Industry
  • Harness Size Universal
  • Weight Capacity 310 lbs.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
AB17520
320 lb.
Yes

$85.80 / each

Enter location to check availability
Catalog Page #  2189 

Price $85.80 / each

Technical Specs

  • Harness Application General Industry
  • Harness Size Universal
  • Weight Capacity 320 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 6000 lb.
AB17550
320 lb.
No

$89.85 / each

Enter location to check availability
Catalog Page #  2189 

Price $89.85 / each

Technical Specs

  • Harness Application General Industry
  • Harness Size Universal
  • Weight Capacity 320 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 6000 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More