Skip Content

Concrete Anchor,Permanent, 2-1/4 In Ring close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Concrete Anchor, Permanent, 2-1/4 In Ring

Price $91.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UZG2
  • Mfr. Model # AN112A
  • UNSPSC # 46182304
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete Anchor
  • InstallationPermanent
  • Ring Dia.2-1/4"
  • Weight Capacity310 lb.
  • Tensile Strength5000 lb.
  • MaterialZinc Plated Steel
  • Length3-3/4"
  • Width3-3/4"
  • Hole Depth1-1/2"
  • Hole Dia.1/2"
  • StandardsOSHA, ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

DBI-SALA® Anchorage Connectors
Protecta™ Anchorage Connectors
For permanent anchorage connection.
Mounted D-Ring and D-Bolt Anchor
For permanent anchorage connection.
• Meet OSHA and ANSI standards

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for something with a 5000 lb rating.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Kodiak is loaded.
Additional information about Kodiak could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per tech notes this meets OSHA 5000 lb load rating.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:44:27.476-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UZG2, prod, sort_default
1 of 1
  • 2015-06-29T19:44:27.478-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UZG2, prod, sort_default
1 of 1