Skip Content

Backpack Vacuum Cleaner,6 qt.,6.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Backpack Vacuum Cleaner, 6 qt., 6.2A

Clearance Price $955.00 / each

Price $1,005.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TZH7
  • Mfr. Model # 107206
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 28.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The QuietPro CN delivers high performance for environments where low sound levels are critical. Quiet motor assembly permits cleaning during the day without disruption. Large filter capacity extends cleaning time. Thermal protector shutoff switch prevents motor overheating. Includes a 2-pc., 2-bend, 56" aluminum wand, 14" floor tool, 17" crevice tool, 3" dust brush, and 5" upholstery tool.

View More

Technical Specs

  • Item Backpack Vacuum Cleaner
  • Amps 6.2
  • Air Flow 124 cfm
  • Series Commercial
  • Tank Size 6 qt.
  • Filter Type HEPA
  • Static Pressure 75"
  • Net Weight 12 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 744
  • Sound Level dBA 55
  • Diameter 12"
  • Height 16-1/2"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft. 6 In.
  • Hz 60
  • Warranty 3 yr.
  • Includes Aluminum Wand, E-Z Glide Floor Tool and Accessories
  • Standards UL 1017
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.