Skip Content

Backpack Vacuum Cleaner,6 qt.,7.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack Vacuum Cleaner, 6 qt., 7.2A

Clearance Price $882.00 / each

Price $928.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TZH6
  • Mfr. Model # 107207
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack Vacuum Cleaner
  • Amps7.2
  • Air Flow106 cfm
  • SeriesCommercial
  • Tank Size6 qt.
  • Filter TypeHEPA
  • Static Pressure82"
  • Net Weight11 lb.
  • Cord Length50 ft.
  • Voltage120
  • Watts864
  • Sound Level dBA60
  • Diameter6-1/2"
  • Height24"
  • Hose Dia.1-1/2"
  • Hose Length4 ft. 6 In.
  • Hz60
  • Warranty3 yr.
  • IncludesAluminum Wand, E-Z Glide Floor Tool and Accessories
  • StandardsUL 1017
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Delivers high performance for environments where low sound levels are critical. Features 2-speed power and decibel control switch. Includes 17" crevice tool. Operates at 60dB in power mode, 51dB in quiet mode. 4-level filtration system captures 99.9% of harmful particulates. LEED rated performance and filtration. Meet Carpet and Rug Institute standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.