Skip Content

Backpack Vacuum Cleaner,6 qt.,6.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Backpack Vacuum Cleaner, 6 qt., 6.2A

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2RKX1
  • Mfr. Model # 106783
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 21.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

QuarterVac
For use in smaller commercial buildings, businesses, and residences. Weighs 9 lbs.
ProTeam Backpack/Compact Vacuums
• Each includes a 2-piece, 2-bend, 56" aluminum wand, 14" floor tool, 17" crevice tool, 3" dust brush, and 5" upholstery tool 4-level filtration system captures 99.9% of harmful particulates
Each exceeds Carpet and Rug Institute standards and the requirements of the U.S. Green Building Council's LEED rating system on performance and filtration.

View More

Technical Specs

  • Item Backpack Vacuum Cleaner
  • Amps 6.2
  • Air Flow 115 cfm
  • Series Commercial
  • Tank Size 6 qt.
  • Filter Type Intercept Micro
  • Static Pressure 65"
  • Net Weight 9 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 744
  • Sound Level dBA 68
  • Number of Motor Stages 1-Stage
  • Diameter 8-1/2"
  • Height 22"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft. 6 In.
  • Hz 60
  • Warranty 3 yr.
  • Includes 14" Multi-Surface Floor Tool, Aluminum Wand, Upholstery Tool, Crevice Tool, Dust Brush
  • Standards UL/CSA/CRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.