Skip Content

Permanent Threadlocker,6mL Bottle,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Permanent Threadlocker, 6mL Bottle, Red

Price $3.77 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HHJ2
  • Mfr. Model # 27106
  • UNSPSC # 31201612
  • Catalog Page # N/A
  • Shipping Weight 0.04 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThreadlocker
  • Size6mL
  • Container TypeBottle
  • Chemical TypeAnaerobic
  • StrengthHigh
  • ColorRed
  • For Fastener Dia.Up to 3/4"
  • Gap Fill0.008"
  • Full Cure24 hr.
  • Application TimeLess Than 25 min.
  • Application Temp. Rangestore below 32 Degrees C
  • Performance Temp. Range-51 Degrees to 149 Degrees C
  • Flash PointGreater Than 200 Degrees F
  • Specific Gravity1.10
  • Viscosity200 to 800 cP
  • Removable WithHeat
  • ApplicationFor Locking, Sealing, Joining, and Fastening Of Threaded Metal Components
  • StandardsMIL-S-22473D
How can we improve our Technical Specifications?

Details

Pro Lok™ formula fills gaps to help secure the join and prevent thread galling and corrosion. Use for frame bolts, freeze plugs, wheel studs, cylinder block and rocker arm studs, and more. It also helps retain bearings. This high-strength threadlocker resists oil, gasoline, solvents, and automotive fluids. To remove it, heat the parts over 300°F to weaken the bond.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.