Skip Content

Removable Threadlocker,6mL Bottle,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Removable Threadlocker, 6mL Bottle, Blue

Price $3.96 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HHH9
  • Mfr. Model # 24206
  • UNSPSC # 31201612
  • Catalog Page # N/A
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pro Lok™ formula helps secure fasteners on power tools, thermostats, valve covers, and more. Applied before assembly, it fills gaps to help secure the join and prevent thread galling and corrosion. The threadlocker resists oil, gasoline, solvents, and automotive fluids, and is easily removed using hand tools.

View More

Technical Specs

  • Item Threadlocker
  • Size 6mL
  • Container Type Bottle
  • Chemical Type Anaerobic
  • Strength Medium
  • Color Blue
  • For Fastener Dia. Up to 3/4"
  • Gap Fill 0.010"
  • Full Cure 24 hr.
  • Application Time Less Than 25 min.
  • Application Temp. Range store below 32 Degrees C
  • Performance Temp. Range -51 Degrees to 149 Degrees C
  • Flash Point Greater Than 200 Degrees F
  • Specific Gravity 1.08
  • Viscosity 3000 to 9000 cP
  • Removable With Tools
  • Application For Locking, Sealing, Joining, and Fastening Of Threaded Metal Components
  • Standards MIL-S-22473D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.