Skip Content

ProPress Zero Lead Ball Valve, 1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ProPress Zero Lead Ball Valve, 1/2"

Price $73.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20XW52
  • Mfr. Model # 79923
  • UNSPSC # 40141607
  • Catalog Page # 3487
  • Shipping Weight 0.45 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has innovative Viega Smart Connect feature that allows installers to identify unpressed connections during pressure testing. Suitable for use in low-lead potable water systems. Meets ASME A112.4.14-2004 standards and NSF-61G Listed.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Lead-Free Bronze
  • Valve Structure Ball
  • Body Style Inline
  • Port Full
  • Connection Type Press x Press
  • Pipe Size 1/2" x 1/2"
  • Tube Size 1/2"
  • Max. Pressure 250 psi
  • Max. Steam Pressure 15 psi
  • Seat Material PTFE
  • Ball Material Stainless Steel
  • Temp. Range 0 Degrees to 250 Degrees F
  • Handle Material Zinc-Plated Steel with Vinyl Grip
  • Handle Type Lockable Lever
  • Seal Material EPDM
  • Stem Type Blowout Proof
  • Stem Material Stainless Steel
  • Features Smart Connect
  • Compliance NSF-61G, U.P. Code
  • Standards ASME 112.4.14
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.